Apply to be a TradeMaster!
Main product image of 2" Press Full Port Brass Ball Valve
Magnifying glass
Hover image to zoom
2" Press Full Port Brass Ball Valve
Magnifying glass
Hover image to zoom
$153.16 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
This item replaces: BPVBAL-32

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Want it Sooner?
2" Press Full Port Forged Brass Ball Valve (Lead Free)
Brand:
Webstone
SKU:81707W
(0)
Order by today, receive 20 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Thread Type
Press Thread Type
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Specs

–
Thread Type:

Press

Connection Method:

Press

Size:

2"

Connection Type:

Press x Press

Material:

Brass

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Connection Method
Size
Connection Type
Material
Lead Free
CURRENT ITEM
Product Image of 2" Press Full Port Brass Ball Valve
2" Press Full Port Brass Ball Valve
SKU: 310R002-NL
(119)
Press
2"
Press x Press
Brass
Yes
Press
2"
Press x Press
Brass
Yes

Product Reviews

4.63 out of 119 reviews
92% would recommend this product
4.63
out of 119 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
5%
3 star
2%
2 star
2%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

First experience, First class

I was referred to supply house by a friend. I called several of my local jobbers with poor results. None of my three or four local companies had it in stock. They said they could order it and it would take about a week however other prices were all over the board with as much as a $50 variance for the same identical item. I called supply house, but unfortunately it was after hours so I went online to their website, found the item, it was in stock with over 100 of them, I placed the order and it was shipped the same day and I received it the match day before noon time. That's good service. I would highly recommend them to anyone in need of plumbing Components. Additionally, their website was easy to navigate. Well done
VS

Most Liked Negative Review

Updated Review

This review is an update from my previous review. I would recommend against using these valves for water service. I will use them exclusively for hydronic heat only where its possible to control water quality and they seem to be holding up well. Thankfully I have very few out in the field installed for strictly water service. Just found one valve previously installed a year ago leaking from the multiple crimp depressions from the press tool. Possible material defect or manufacturing defect. Inboard side of the O-ring. Water is 7.4 pH and 18 GPG hardness. The failing valve is on the outlet of the softener so is in a low hardness exposure area with 7.2 pH. Valves were installed before the warning notice on the webpage. Going to go with Webstone valves and watch for DZR ratings more closely on all brass components.
Showing 1-10 of 119 reviews

Seems like high quality.

Seems like a quality product, time and use will tell the story
aquaman
missoury
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seem to work good

Switched over to these about a year ago no problems yet.
Cs
Corning NY
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

leaks at the seams

after 2 years bluefin 3/4 ball valve leaked with a pin hole leak at the seam
h4xers
Boston ma
6 months ago
Was this review helpful to you?

Good product

Good product and good price. Quick delivery
Jeff
NJ
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality valves

Used these valves on Glycol refrigeration systems, have had zero issues….A+
Bobby D
Upstate N.Y.
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great buy

Good quality
Mandy
Nj
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Price

Good price for a ball valve. I had no issues whatever with tolerances as others have noted--seems well made, and worked perfectly.
Mitch
Ohio
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You get what you paid for

I bought these valves thinking I would save on cost, however the valves under pressure it's had to close. I should of bite the bullet and install the better quality valve and paid the cost.
Will
New Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work well

So far everything works fine
Mandy
Nj
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

No leaks sofar
Mike
New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: What is the pressure rating on this valve?

Asked by Ws 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

They are listed for a max pressure of 250psi.

Was this review helpful to you?

Q: What are the temp and pressure ratings on these bluefin press fittings.

Asked by Plumbing 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

They have a 0-250 degree operating range and a max operating pressure of 250psi.

Was this review helpful to you?

Q: country or origin?

Asked by ron 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

China

Was this review helpful to you?

Q: Can I use these valves with Ridgid / Viega ProPress Jaws?

Asked by Jon 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you can.

Was this review helpful to you?

Q: Where are these valves made?

Asked by Wayne 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Bluefin products are imported from China.

Was this review helpful to you?

Q: Is this lead free? Can it be used on potable water?

Asked by WaterMan 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, they are lead free and can be used in potable lines.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy