Shop Resideo Sale
Main product image of 2" Press Full Port Forged Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

2" Press Full Port Forged Brass Ball Valve (Lead Free)

Brand:
Webstone
SKU:
81707W
Rating:
(0)
Q&A:
(1)
2" Press Full Port Forged Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$143.07 each
In Stock
In Stock
Get 25 Tue, Nov 17
Order by today, receive Tuesday
Size: 
2"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Webstone H-81707W, 2" Press Full Port Forged Brass Ball Valve (Lead Free)

Features
  • Adjustable Packing Gland
  • Lead Free

Specs

–
Features:

Standard

Size:

2"

Connection Method:

Press

Connection Type:

Press x Press

Material:

Brass

Handle Style:

Lever

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Method
Connection Type
Material
Lead Free
2"
Press
Press x Press
Brass
Yes
2"
Press
Press x Press
Brass
Yes

You May Also Need

1-1/2" Press Full Port Forged Brass Ball Valve (Lead Free)
SKU: 81706W
Webstone

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how long is this valve?

Asked by JL 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

81707W is 7" long.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy