Apply to be a TradeMaster!
Main product image of 3/4" Full Port Press Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Full Port Press Ball Valve (Lead Free)

Brand:
Everflow
SKU:
310R034-NL
Rating:
(1)
Q&A:
(0)
3/4" Full Port Press Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
This item replaces: BPVBAL-12

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
3/4" Press Full Port Forged Brass Ball Valve (Lead Free)
Brand:
Webstone
SKU:81703W
(6)
Order by 6PM, receive 86 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
CUPC , NSF 61, NSF 372 Standards Met

Description

–
3/4" Full Port Press Ball Valve (Lead Free)

  • Lead free DZR brass material
  • Full port forged brass body
  • 250 WOG
  • Max Temp: 203°F
  • Specs

    –
    Standards Met:

    CUPC

    NSF 61

    NSF 372

    Thread Type:

    Press

    Size:

    3/4"

    Material:

    Brass

    Handle Style:

    Lever

    Application:

    Plumbing

    Connection Method:

    Press

    Connection Type:

    Press x Press

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Product Reviews

    5 out of 1 review
    5
    out of 1 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Yes so far so good...

    Works well so far no issues with it
    Mark E
    RI
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy