Apply to be a TradeMaster!
Main product image of 1/2" Full Port Press Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Full Port Press Ball Valve (Lead Free)

Brand:
Everflow
SKU:
310R012-NL
Rating:
(3)
Q&A:
(0)
1/2" Full Port Press Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$15.89 each
BOX UP & SAVE 10%
$71.50 box of 5
$14.30 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1/2"
1"
Connection Type: 
Press x Press
This item replaces: BPVBAL-08

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
CUPC , NSF 61, NSF 372 Standards Met

Description

–
1/2" Full Port Press Ball Valve (Lead Free)

  • Lead free DZR brass material
  • Full port forged brass body
  • 250 WOG
  • Max Temp: 203°F
  • Specs

    –
    Standards Met:

    CUPC

    NSF 61

    NSF 372

    Thread Type:

    Press

    Size:

    1/2"

    Material:

    Brass

    Handle Style:

    Lever

    Application:

    Plumbing

    Connection Method:

    Press

    Connection Type:

    Press x Press

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Buy with complete confidence,you will not go wrong.

    Supply house is truly exceptional and Supply house customer service is top tier,you will never go wrong buying from Supply house.Supply house is +++++A+
    N.Ech.
    Shamokin PA USA
    14 days ago
    Was this review helpful to you?

    Excellent Valve

    Equipped with secondary O-rings right down to 1/2" size.
    Roy
    Brewster, NY
    6 years ago
    Was this review helpful to you?

    Great quality product

    Awesome quality...compared to Viega...to me just as good
    Mark E
    RI
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy