Apply to be a TradeMaster!
Main product image of 1" Press X 1" MIP Full Port Ball Valve w/ Reversible Handle (Lead Free)
Magnifying glass
Hover image to zoom

1" Press X 1" MIP Full Port Ball Valve w/ Reversible Handle (Lead Free)

Brand:
Bluefin
SKU:
PRMBV100
Rating:
(3)
Q&A:
(0)
1" Press X 1" MIP Full Port Ball Valve w/ Reversible Handle (Lead Free)
Magnifying glass
Hover image to zoom
$21.77 each
BOX UP & SAVE 12%
$95.65 box of 5
$19.13 each
In Stock
In Stock
Get 137 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

This item replaces: 320M001-NL

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press x MNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

1" Press X 1" MIP Full Port Ball Valve w/ Reversible Handle (Lead Free)

  • Lead free DZR brass material
  • Full port forged brass body
  • 250 WOG / 150 WSP
  • Max Temp: 203°F

Specs

–
Size:

1"

Material:

Brass

Handle Style:

Lever

Application:

Plumbing

Connection Method:

Press

Threaded

Connection Type:

Press x MNPT

Lead Free:

Yes

Standards Met:

CUPC

NSF 372

NSF 61

Port Type:

Full Port

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2.67 out of 3 reviews
33% would recommend this product
2.67
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
33%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

May had batch of valves

The brass had a hairline crack.
Rob
Milwaukee, wi
2 years ago
Was this review helpful to you?

Trash

I bought 2 of these valves to minimize fittings on a 4x20 filter I was installing. 1 valve started leaking within a few days. The other started leaking within a few months. It fails where the press jaws form a corner in the hexagon. Very disappointed. And the shipping to Alaska costed more than the valves. I'm glad this was on my own home and not a customer's house.
Devon
AK
2 years ago
Was this review helpful to you?

Awesome valve!

A time and money saving valve when compared to having to fabricate the equivalent in the field. Used on a boiler system. Will use again.
Scott
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy