Apply to be a TradeMaster!
Main product image of 1/2" Press Long Bonnet Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Press Long Bonnet Ball Valve (Lead Free)

Brand:
Everflow
SKU:
530R012-NL
Rating:
(1)
Q&A:
(0)
1/2" Press Long Bonnet Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$24.17 each
BOX UP & SAVE 10%
$217.50 box of 10
$21.75 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by today, receive Monday
Size: 
1/2"
1/2"3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Standards Met
CSA Standards Met
Product Highlight: Pressure Rating
175 psi
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Long Bonnet T-Handle allows easy shutoff access
  • Forged Brass Body
  • Chrome Plated Ball
  • 175 psi Steam 600 psi WOG
  • Temperature Range is -20°C to 120°C
  • CSA Approved

Specs

–
Size:

1/2"

Material:

Brass

Product Type:

Ball Valve

Pressure Rating:

175 psi

Standards Met:

CSA

Features:

T-Handle

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Product Type
Pressure Rating
Standards Met
CURRENT ITEM
1/2"
Brass
Ball Valve
175 psi
CSA
1/2"
Brass
Ball Valve
175 psi
CSA

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Was what I needed for in wall valve install behind a kitchen sink sink-- owner wanted additional isolation valves
Zip
FL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy