Apply to be a TradeMaster!
Main product image of 1/2" Press Long Bonnet Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
1/2" Press Long Bonnet Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$18.02 each
In Stock
In Stock
Get 200 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Standards Met
CSA Standards Met
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Pressure Rating
175 psi
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Specs

–
Size:

1/2"

Material:

Brass

Product Type:

Ball Valve

Connection Type:

Press x Press

Connection Method:

Press

Pressure Rating:

175 psi

Standards Met:

CSA

Features:

T-Handle

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Product Type
Pressure Rating
Standards Met
CURRENT ITEM
1/2"
Brass
Ball Valve
175 psi
CSA
1/2"
Brass
Ball Valve
175 psi
CSA

You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Long Bonnet

I use these valves for "wall-mount faucet" roughs. The long bonnet protrudes thru sheet rock and cabinet wall, whereas a typical ball-valve would have to be boxed out for access.
Plumber Moe
Peninsula, SF Bayarea
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommend this product.

This valve is great for a fast installation recessing the main body of it behind a wall with handle still accessible
AAFP
SF Bay Area
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy