Apply to be a TradeMaster!
Main product image of 1/2" Nominal Sweat x 3/8" OD Compression Angle Stop Valve - Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nominal Sweat x 3/8" OD Compression Angle Stop Valve - Lead Free (Chrome)

Brand:
Everflow
SKU:
71212PR-NL
Rating:
(0)
Q&A:
(0)
1/2" Nominal Sweat x 3/8" OD Compression Angle Stop Valve - Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$6.41 each
BOX UP & SAVE 7%
$59.70 box of 10
$5.97 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Body Pattern
Angle

Description

–
1/2" Nominal Sweat x 3/8" OD Compression Angle Stop Valve - No Lead (Chrome)

Specs

–
Body Pattern:

Angle

Material:

Brass

Finish:

Chrome

Outlet Size:

3/8"

Inlet Size:

1/2"

Outlet Type:

OD Compression

Inlet Type:

Nominal Sweat

Valve Type:

Angle

Lead Free:

Yes

Type:

Multi-Turn

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Body Pattern
Material
Finish
Outlet Size
Inlet Size
1/2" Sweat x 3/8" OD Comp Angle Stop w/ 5" Chrome Ext. & Bell Escutcheon, Lead Free (Chrome)
SKU: 26-1041LF
Angle
Brass
Chrome
3/8"
1/2"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy