Apply to be a TradeMaster!
Main product image of 3/8" FIP x 3/8" OD Compression Angle Stop Valve - No Lead (Chrome)
Magnifying glass
Hover image to zoom

3/8" FIP x 3/8" OD Compression Angle Stop Valve - No Lead (Chrome)

Brand:
Everflow
SKU:
81138PR-NL
Rating:
(2)
Q&A:
(0)
3/8" FIP x 3/8" OD Compression Angle Stop Valve - No Lead (Chrome)
Magnifying glass
Hover image to zoom
$13.65 each
BOX UP & SAVE 12%
$144.60 box of 12
$12.05 each
In Stock
In Stock
Get 11 Tue, Nov 24
Order by today, receive Tuesday
Body Pattern: 
Angle
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Brass

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Outlet Size:

3/8"

Size:

3/8" x 3/8"

Inlet Size:

3/8"

Inlet Type:

FIP

Outlet Type:

OD Compression

Type:

1/4 Turn

Body Pattern:

Angle

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Finish
Product Type
Outlet Size
Size
CURRENT ITEM
Product Image of 3/8" FIP x 3/8" OD Compression Angle Stop Valve - No Lead (Chrome)
3/8" FIP x 3/8" OD Compression Angle Stop Valve - No Lead (Chrome)
SKU: 81138PR-NL
(2)
Brass
Chrome
Supply Stop
3/8"
3/8" x 3/8"
3/8" FIP x 3/8" OD Compression Angle Stop Valve - LFBV889003, No Lead (Chrome)
SKU: 132-G1F1C04
Brass
Chrome
Supply Stop
3/8"
3/8" x 3/8"
Brass
Chrome
Supply Stop
3/8"
3/8" x 3/8"

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good product

These valves work great well built and good cost.
Maintenance
Jericho vt
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Installed great

These valves are nice and built well and these are harder to find locally.
Maintenance
Jericho VT
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy