Apply to be a TradeMaster!
Main product image of 3/8" FIP x 3/8" OD Compression Straight Stop Valve - No Lead (Chrome)
Magnifying glass
Hover image to zoom

3/8" FIP x 3/8" OD Compression Straight Stop Valve - No Lead (Chrome)

Brand:
Everflow
SKU:
82138PR-NL
Rating:
(0)
Q&A:
(0)
3/8" FIP x 3/8" OD Compression Straight Stop Valve - No Lead (Chrome)
Magnifying glass
Hover image to zoom
$15.15 each
BOX UP & SAVE 12%
$159.12 box of 12
$13.26 each
In Stock
In Stock
Get 66 Tue, Oct 6
Order by today, receive Tuesday
Inlet Size: 
3/8"
3/8"1/2"
Outlet Size: 
3/8"
Inlet Type: 
FIP
Body Pattern: 
Straight
Type: 
1/4 Turn
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome

Description

–
3/8" FIP x 3/8" OD Compression Straight Stop Valve - No Lead (Chrome)

Specs

–
Material:

Brass

Finish:

Chrome

Body Pattern:

Straight

Inlet Type:

FIP

Inlet Size:

3/8"

Outlet Size:

3/8"

Outlet Type:

OD Compression

Lead Free:

Yes

Valve Type:

Straight

Type:

1/4 Turn

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Finish
Body Pattern
Inlet Type
Inlet Size
Everflow
Brass
Chrome
Straight
FIP
3/8"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy