The Day Savers – A National Tradesmen Day Contest
Main product image of 3/8" FIP x 3/8" OD Compression Angle Stop Valve - LFBV889003, No Lead (Chrome)
Magnifying glass
Hover image to zoom

3/8" FIP x 3/8" OD Compression Angle Stop Valve - LFBV889003, No Lead (Chrome)

SKU:
132-G1F1C04
Rating:
(0)
Q&A:
(0)
3/8" FIP x 3/8" OD Compression Angle Stop Valve - LFBV889003, No Lead (Chrome)
Magnifying glass
Hover image to zoom
$8.40 each
BOX UP & SAVE 5%
$159.20 box of 20
$7.96 each
In Stock
In Stock
Get 21 Thu, Sep 10
Inlet Size
3/8"
Outlet Size
3/8"
Inlet Type
FIP
FIPNominal CompressionNominal CPVCNominal SweatPush Fit
Body Pattern
Angle
Type
1/4 Turn
Finish
Chrome
This item replaces: 0121031

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Brass

Description

3/8" FIP x 3/8" OD Compression Angle Stop Valve - LFBV889003, No Lead (Chrome)

Features:
  • “Kwik” quarter-turn “On” or “Off”
  • Ball valve style construction
  • Available in straight and angle configurations
  • Large, conventional handles
  • Chrome-plated Lead Free* brass construction with PTFE seats
  • Certified to NSF/ANSI 61 Section 9-G
  • Nuts and ferrules assembled
  • Packaged in convenient window boxes; kits in plastic bags
  • IAPMO Listed

Specs

Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Size:

3/8" x 3/8"

Inlet Size:

3/8"

Outlet Size:

3/8"

Outlet Type:

OD Compression

Inlet Type:

FIP

Type:

1/4 Turn

Lead Free:

Yes

Body Pattern:

Angle

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Material
Finish
Product Type
Size
Inlet Size
CURRENT ITEM
Product Image of 3/8" FIP x 3/8" OD Compression Angle Stop Valve - LFBV889003, No Lead (Chrome)
3/8" FIP x 3/8" OD Compression Angle Stop Valve - LFBV889003, No Lead (Chrome)
SKU: 132-G1F1C04
Brass
Chrome
Supply Stop
3/8" x 3/8"
3/8"
Brass
Chrome Plated
Supply Stop
3/8" x 3/8"
3/8"
Brass
Chrome Plated
Supply Stop
3/8" x 3/8"
3/8"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy