Apply to be a TradeMaster!
Main product image of 1/2" Nominal Sweat x 3/8" OD Compression Angle Stop Valve - No Lead (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nominal Sweat x 3/8" OD Compression Angle Stop Valve - No Lead (Chrome)

Brand:
Everflow
SKU:
81212PR-NL
Rating:
(1)
Q&A:
(0)
1/2" Nominal Sweat x 3/8" OD Compression Angle Stop Valve - No Lead (Chrome)
Magnifying glass
Hover image to zoom
$10.57 each
BOX UP & SAVE 10%
$113.76 box of 12
$9.48 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Outlet Size: 
3/8"
Inlet Type: 
Nominal Sweat
FIPNominal CompressionNominal SweatPress
Body Pattern: 
Angle
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
1/2" Nominal Sweat x 3/8" OD Compression Angle Stop Valve - No Lead (Chrome)

Note: Image may not be actual representation of item.

Specs

–
Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

Nominal Sweat

Outlet Type:

OD Compression

Lead Free:

Yes

Type:

1/4 Turn

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Finish
Material
Product Type
Size
Inlet Size
CURRENT ITEM
Product Image of 1/2" Nominal Sweat x 3/8" OD Compression Angle Stop Valve - No Lead (Chrome)
1/2" Nominal Sweat x 3/8" OD Compression Angle Stop Valve - No Lead (Chrome)
SKU: 81212PR-NL
(1)
Chrome
Brass
Supply Stop
1/2" x 3/8"
1/2"
Chrome
Brass
Supply Stop
1/2" x 3/8"
1/2"
Sioux Chief
Chrome
Brass
Supply Stop
1/2" x 3/8"
1/2"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent service

Received my items in two days, exactly what I needed, and quality parts.
Bi;;
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy