Apply to be a TradeMaster!
Main product image of 1/2" Nominal Sweat x 3/8" OD Compression Angle Stop Valve - LFBV892003, No Lead (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nominal Sweat x 3/8" OD Compression Angle Stop Valve - LFBV892003, No Lead (Chrome)

SKU:
132-G2S1C04
Rating:
(1)
Q&A:
(0)
1/2" Nominal Sweat x 3/8" OD Compression Angle Stop Valve - LFBV892003, No Lead (Chrome)
Magnifying glass
Hover image to zoom
$12.71 each
BOX UP & SAVE 14%
$218.40 box of 20
$10.92 each
In Stock
In Stock
Get 31 Mon, Sep 14
Order by 6PM, receive Monday
Inlet Size
1/2"
Outlet Size
3/8"
Inlet Type
Nominal Sweat
Nominal CPVC
Body Pattern
Angle
Type
1/4 Turn
Finish
Chrome
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

1/2" Nominal Sweat x 3/8" OD Compression Angle Stop Valve - LFBV892003, No Lead (Chrome)

Features:
  • “Kwik” quarter-turn “On” or “Off”
  • Ball valve style construction
  • Available in straight and angle configurations
  • Large, conventional handles
  • Chrome-plated Lead Free* brass construction with PTFE seats
  • Certified to NSF/ANSI 61 Section 9-G
  • Nuts and ferrules assembled
  • Packaged in convenient window boxes; kits in plastic bags
  • IAPMO Listed

Specs

Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Inlet Size:

1/2"

Size:

1/2" x 3/8"

Outlet Size:

3/8"

Outlet Type:

OD Compression

Inlet Type:

Nominal Sweat

Type:

1/4 Turn

Lead Free:

Yes

Body Pattern:

Angle

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Finish
Material
Product Type
Inlet Size
Size
CURRENT ITEM
Product Image of 1/2" Nominal Sweat x 3/8" OD Compression Angle Stop Valve - LFBV892003, No Lead (Chrome)
1/2" Nominal Sweat x 3/8" OD Compression Angle Stop Valve - LFBV892003, No Lead (Chrome)
SKU: 132-G2S1C04
(1)
Chrome
Brass
Supply Stop
1/2"
1/2" x 3/8"
Chrome Plated
Brass
Supply Stop
1/2"
1/2" x 3/8"
1/2" Nom. Sweat x 3/8" O.D. Compr. Stop Valve, 1/4-Turn, Lead Free (Chrome)
SKU: KTR19X-C
Chrome Plated
Brass
Supply Stop
1/2"
1/2" x 3/8"
Chrome Plated
Brass
Supply Stop
1/2"
1/2" x 3/8"

You May Also Need

1/2" Sweat x 3/8" OD Compression Angle Stop w/ Bell Escutcheon, Lead Free (Chrome)
SKU: ASQ050S-038CS-BXT1
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy it again

Happy with the valves and great price
Ron
Hockessin DE
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy