Apply to be a TradeMaster!
Main product image of 3/8" FIP x 3/8" OD Comp. Multi Turn Angle Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

3/8" FIP x 3/8" OD Comp. Multi Turn Angle Stop Valve, Lead Free (Chrome)

Brand:
Bluefin
SKU:
ASMF038
Rating:
(3)
Q&A:
(0)
3/8" FIP x 3/8" OD Comp. Multi Turn Angle Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$4.35 each
BOX UP & SAVE 15%
$37.00 box of 10
$3.70 each
In Stock
In Stock
Get 412 Mon, Nov 23
Order by today, receive Monday
Size: 
3/8"
Body Pattern: 
Angle
Inlet Type: 
FIP
Nominal Compression

This item replaces: 29-1001LF, 71138PR-NL, 29-1001

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
3/8"
Product Highlight: Material
Brass

Description

–

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

OR15X-C 3/8" FIP x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Chrome Plated) a suggested alternative for applications with hard water conditions.

Features:

  • 3/8" FIP X 3/8" OD
  • All brass body except the chrome plated ABS handle and POM plastic stem
  • Comp CP Brass
  • Lead Free

Specs

–
Size:

3/8"

Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Inlet Size:

3/8"

Outlet Size:

3/8"

Inlet Type:

FIP

Type:

Multi-Turn

Outlet Type:

OD Compression

Body Pattern:

Angle

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Finish
Inlet Size
Outlet Size
Inlet Type
CURRENT ITEM
Product Image of 3/8" FIP x 3/8" OD Comp. Multi Turn Angle Stop Valve, Lead Free (Chrome)
3/8" FIP x 3/8" OD Comp. Multi Turn Angle Stop Valve, Lead Free (Chrome)
SKU: ASMF038
(3)
Brass
Chrome
3/8"
3/8"
FIP

You May Also Need

3/8" FIP x 3/8" OD Comp. Multi Turn Straight Stop, Lead Free (Chrome)
SKU: SSMF038
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I WOULD BUY THIS PRODUCT AGAIN

I WOULD BUY THIS PRODUCT AGAIN
DAVE
Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT service, quick ship

More substantial product than those cheap 1/4-turn valves, which, I can't count how many of those I have replaced over the years:-(
WG
24477
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good

good buy
Robert
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy