Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Black Fittings (Imported)
Black 90° Elbows (Imported)
2" Black 90° Elbow
Brand:
Everflow
SKU:
BMNL0200
Rating:
(3)
Q&A:
(0)
Hover image to zoom
BMNL0200 has been discontinued
Discontinued February 27, 2024
This product has been discontinued.
Direct Replacement:
2" Black 90-Degree Elbow
Brand:
Bluefin
SKU:
BLE200C
(47)
Order by
6PM
, receive 2268 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
2"
Malleable Iron
Threaded Connection
Female Thread Type
90°
Description
–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.
Black 90° Elbow
Specs
–
Angle:
90°
Size:
2"
Connection Type:
Threaded
Thread Type:
Female
Material:
Malleable Iron
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Angle
...
Size
...
Connection Type
...
Thread Type
...
Material
...
CURRENT ITEM
2" Black 90° Elbow
SKU:
BMNL0200
(3)
Everflow
90°
2"
Threaded
Female
Malleable Iron
2" Black 90° Elbow, Class 150
SKU:
0310001805
Anvil
90°
2"
Threaded
Female
Iron
You May Also Need
2" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT200
Bluefin
2" Black Tee
SKU:
BLT200C
Bluefin
2" x 12" Black Nipple
SKU:
NPBL2012
Everflow
1-1/2" Black 45° Elbow
SKU:
BMFF0112
Everflow
2" Vent Cap Mushroom w/ Screen
SKU:
VCM200
OMI Parts
2" SpeedFiLL Scully 45° Female Connector
SKU:
13420
R.W. Beckett
2" SpeedFiLL Scully Cap
SKU:
13100
R.W. Beckett
2" x 2-1/2" Black Nipple
SKU:
NPBL2025
Everflow
Product Reviews
5
out of 3 reviews
100%
would recommend this product
5
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-3
of
3
reviews
Sort: Most Recent
I am happy to hava a bussines with supply house
Responsible customer service, orders coming on time, best prices on market
Art
WA
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
i buy all the time
run gas line
norm
oh
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Excellent
All my orders were received faster than I expected and accurately Thanks
Poos
Coatesville,PA
9 years ago
Verified Buyer
Was this review helpful to you?
3
0
Flag this review
×
Video