Apply to be a TradeMaster!
Main product image of 3/4" Brass Nipple Set (Close to 6" Length) (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Brass Nipple Set (Close to 6" Length) (Lead Free)

Brand:
Everflow
SKU:
BRNS3400-K
Rating:
(0)
Q&A:
(0)
3/4" Brass Nipple Set (Close to 6" Length) (Lead Free)
Magnifying glass
Hover image to zoom
$121.70 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Connection Type
Threaded Connection

Description

–
This package contains one of each of the following Brass Nipples:
  • 3/4" x Close Brass Nipple
  • 3/4" x 1-1/2" Brass Nipple
  • 3/4" x 2" Brass Nipple
  • 3/4" x 2-1/2" Brass Nipple
  • 3/4" x 3" Brass Nipple
  • 3/4" x 3-1/2" Brass Nipple
  • 3/4" x 4" Brass Nipple
  • 3/4" x 4-1/2" Brass Nipple
  • 3/4" x 5" Brass Nipple
  • 3/4" x 5-1/2" Brass Nipple
  • 3/4" x 6" Brass Nipple

Specs

–
Product Type:

Nipple Set

Size:

3/4"

Application:

Schedule 40

Material:

Brass

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Brass Nipple Set (Close to 6" Length) (Lead Free)
SKU: BRNS1200-K
Everflow
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy