Shop Resideo Sale
Main product image of 3/4" Steel Nipple Caddy Tray (66 Pcs. Capacity)
Magnifying glass
Hover image to zoom

3/4" Steel Nipple Caddy Tray (66 Pcs. Capacity)

SKU:
N70075
Rating:
(5)
Q&A:
(0)
3/4" Steel Nipple Caddy Tray (66 Pcs. Capacity)
Magnifying glass
Hover image to zoom
$54.38 each
In Stock
In Stock
Get 21 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Steel

Description

–
  • Steel construction
  • Baked epoxy finish
  • Push away handles
  • Nipple storage range (close-6")

Specs

–
Product Type:

Nipple Tray

Size:

3/4"

Material:

Steel

Capacity:

66 Pieces

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.2 out of 5 reviews
67% would recommend this product
4.2
out of 5 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Better than previous plastic one

Metal is much more sturdy than my previous plastic One except the nipples don't fit in real good. And you have to force some of them in.
C.J.
Missouri
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Think Someone Forgot To Weld Bottom Plate On Mine

Received Product And Proceeded To Load The Tray With Black Iron Nipples And The Bottome Had Dropped Right Out. I Think I Can Weld It And Fix It But I Think It's Silly That I Have To Tinker With This At All Being It's Brand New. Please Do Better
Hugh Jass
Eau Claire Wi
3 years ago
Was this review helpful to you?

SupplyHouse is always a great place for plumbing supplies.

It's always to have all of your nipples in one organized place! We've all had to rummage around our trucks to find that one nipple, this keeps them all organized by size, and length. This is the only way to carry your nipples.
BillM702
Las Vegas Nevada
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived Quickly

Item was as expected. Arrived quickly and in good condition! Thank you
Ken
Quakertown, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

this was great. it looked just like the picture!

I use this nipple tray to hold nipples and it works just like it should. it holds nipples great!
markass
cary il.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy