Apply to be a TradeMaster!
Main product image of 1/2" Brass Nipple Set (Close to 6" Length) (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Brass Nipple Set (Close to 6" Length) (Lead Free)

Brand:
Everflow
SKU:
BRNS1200-K
Rating:
(0)
Q&A:
(0)
1/2" Brass Nipple Set (Close to 6" Length) (Lead Free)
Magnifying glass
Hover image to zoom
$94.25 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Connection Type
Threaded Connection

Description

–
This package contains one of each of the following Brass Nipples:
  • 1/2" x Close Brass Nipple
  • 1/2" x 1-1/2" Brass Nipple
  • 1/2" x 2" Brass Nipple
  • 1/2" x 2-1/2" Brass Nipple
  • 1/2" x 3" Brass Nipple
  • 1/2" x 3-1/2" Brass Nipple
  • 1/2" x 4" Brass Nipple
  • 1/2" x 4-1/2" Brass Nipple
  • 1/2" x 5" Brass Nipple
  • 1/2" x 5-1/2" Brass Nipple
  • 1/2" x 6" Brass Nipple

Specs

–
Product Type:

Nipple Set

Size:

1/2"

Application:

Schedule 40

Material:

Brass

Thread Type:

Male

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Application
Material
Thread Type
CURRENT ITEM
Nipple Set
1/2"
Schedule 40
Brass
Male
Nipple Set
1/2"
Schedule 40
Brass
Male

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy