Apply to be a TradeMaster!
Main product image of 1/2" Brass 90 Deg Street Elbow, Lead Free (Threaded)
Magnifying glass
Hover image to zoom

1/2" Brass 90 Deg Street Elbow, Lead Free (Threaded)

Brand:
Everflow
SKU:
BRSN0012-NL
Rating:
(1)
Q&A:
(0)
1/2" Brass 90 Deg Street Elbow, Lead Free (Threaded)
Magnifying glass
Hover image to zoom
$7.73 each
BOX UP & SAVE 10%
$69.60 box of 10
$6.96 each
In Stock
In Stock
Get 44 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

1/2"

Lead Free:

Yes

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Connection Type
CURRENT ITEM
Product Image of 1/2" Brass 90 Deg Street Elbow, Lead Free (Threaded)
1/2" Brass 90 Deg Street Elbow, Lead Free (Threaded)
SKU: BRSN0012-NL
(1)
1/2"
Yes
Threaded

You May Also Need

3/4" x 1/2" MIP x FIP Brass Bushing (Lead Free)
SKU: BRB075-050
Bluefin

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Price and well made

Nothing exciting here . . . which is a good thing for a basic pipe fitting. Threads were well formed and I haven't had any problems with them. They seal well and just "work"
Alrec01
SE Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy