Apply to be a TradeMaster!
Main product image of 5/8" PEX x 5/8" PEX Brass Coupling (Lead Free)
Magnifying glass
Hover image to zoom

5/8" PEX x 5/8" PEX Brass Coupling (Lead Free)

Brand:
Everflow
SKU:
EPCP0058-NL
Rating:
(3)
Q&A:
(0)
5/8" PEX x 5/8" PEX Brass Coupling (Lead Free)
Magnifying glass
Hover image to zoom
$1.44 each
BOX UP & SAVE 10%
$65.00 box of 50
$1.30 each
In Stock
In Stock
Get 213 Mon, Oct 5
Order by today, receive Monday
Size: 
5/8"
1-1/2" x 1-1/4"3/8"1/2"5/8"1-1/2" x 3/4"1-1/4" x 3/4"3/4"1"1-1/2" x 1"1-1/4" x 1"1-1/4"1-1/2"2"3/8" x 1/2"2" x 1-1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Everflow Lead Free Brass Couplings make PEX to PEX connections for PEX Tubing. This fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

5/8"

Lead Free:

Yes

Material:

Brass

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1807

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

We will continue to purchase this product.

We use this product to repair leaks on our water line.
Kris
Adair County, OK
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

This company always provides outstanding customer service with fast shipping.
Ron
AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

solid and arrived on time

These are great, however I wish their diameter was a bit greater. I also wish they had been a bit longer. I imagine they are the standard size and did work. Delivery was quick and professional.
Mountain Monkey
Rocky Mountains
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy