Apply to be a TradeMaster!
Main product image of 1-1/4" PEX x 1" PEX Brass Coupling (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" PEX x 1" PEX Brass Coupling (Lead Free)

Brand:
Everflow
SKU:
EPRC1101-NL
Rating:
(4)
Q&A:
(0)
1-1/4" PEX x 1" PEX Brass Coupling (Lead Free)
Magnifying glass
Hover image to zoom
$9.95 each
BOX UP & SAVE 14%
$85.30 box of 10
$8.53 each
In Stock
In Stock
Get 196 Thu, Nov 19
Size: 
1-1/4" x 1"
2" x 1-1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Please note: This fitting is for use with PEX tubing only.

1-1/4" PEX x 1" PEX Brass Coupling (Lead Free)
  • Meets all applicable ANSI standards
  • Bronze material is to ASTM B62 standard

Specs

–
Size:

1-1/4" x 1"

Lead Free:

Yes

Material:

Brass

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

What do you say about a fitting it worked

Used them for a farm irrigation project and they did the job
dss
TX
14 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great coupling

Fast shipping and great performance
Hallsguy
Knoxville TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great brass product

Works great, thanks!
TC
Titusville, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Great fit! Quick shipping!
David
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy