Apply to be a TradeMaster!
Main product image of 1" PEX x 1" PEX Brass Coupling (Lead Free)
Magnifying glass
Hover image to zoom

1" PEX x 1" PEX Brass Coupling (Lead Free)

Brand:
Everflow
SKU:
EPCP0100-NL
Rating:
(3)
Q&A:
(0)
1" PEX x 1" PEX Brass Coupling (Lead Free)
Magnifying glass
Hover image to zoom
$2.78 each
BOX UP & SAVE 14%
$59.50 box of 25
$2.38 each
In Stock
In Stock
Get 97 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1"
1-1/2" x 1-1/4"3/8"1/2"5/8"1-1/2" x 3/4"1-1/4" x 3/4"3/4"1"1-1/2" x 1"1-1/4" x 1"1-1/4"1-1/2"2"3/8" x 1/2"2" x 1-1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Everflow Lead Free Brass Couplings make PEX to PEX connections for PEX Tubing. This fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

1"

Lead Free:

Yes

Material:

Brass

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
Standards Met
Fitting System Compatibility
Tubing Compatibility
CURRENT ITEM
Product Image of 1" PEX x 1" PEX Brass Coupling (Lead Free)
1" PEX x 1" PEX Brass Coupling (Lead Free)
SKU: EPCP0100-NL
(3)
1"
200
ASTM F1807
Crimp
Clamp
PEX
1"
200
ASTM F1807
NSF
ASTM F877
Crimp
Clamp
PEX
1" Poly PEX Crimp Coupling
SKU: 710P-C10
1"
100
ASTM F877
ASTM F2159
NSF-PW
CSA B137.5
Crimp
Clamp
PEX
1"
200
CSA B137.5
ASTM F2159
NSF 372
ASTM F877
NSF 61
NSF 14
Crimp
Clamp
PEX

You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

We will continue to purchase this product.

We use this product to repair leaks on our water line.
Kris
Adair County, OK
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

This company always provides outstanding customer service with fast shipping.
Ron
AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

solid and arrived on time

These are great, however I wish their diameter was a bit greater. I also wish they had been a bit longer. I imagine they are the standard size and did work. Delivery was quick and professional.
Mountain Monkey
Rocky Mountains
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy