Apply to be a TradeMaster!
Main product image of 1-1/4" PEX x 1-1/4" NPT Brass Male Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" PEX x 1-1/4" NPT Brass Male Adapter (Lead Free)

Brand:
Everflow
SKU:
EPMA0114-NL
Rating:
(4)
Q&A:
(1)
1-1/4" PEX x 1-1/4" NPT Brass Male Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$21.24 each
BOX UP & SAVE 15%
$179.60 box of 10
$17.96 each
In Stock
In Stock
Get 29 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Thread Type
Male Thread Type

Description

–
1-1/4" PEX x 1-1/4" NPT Brass Male Adapter (Lead Free)
  • Meets all applicable ANSI standards
  • Bronze material is to ASTM B62 standard

Specs

–
Thread Type:

Male

Size:

1-1/4"

Lead Free:

Yes

Material:

Brass

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Warranty:

5 Year

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Standards Met:

ASTM F1807

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" PEX x 1-1/4" PEX Brass 90 Elbow (Lead Free)
SKU: PXLN0114-NL
Everflow

Product Reviews

4 out of 4 reviews
100% would recommend this product
4
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

The best place to buy!

We still use crimp style PEX fittings and happy Supply House still carries large sizes.
JT Tech
SW Virginia NE Tennessee
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i will continue to buy this product.

I like this better then the one's I get at my local plumbing supplier in that the barb fitting is a little longer and the npt is also longer (wont bottom out before running out of threads hoping it wont leak).
DAKOTA WPES
WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Worked great. Very fast shipping!
Mr. Smith
Ebensburg PA.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only option

This fitting will leak even when taped and pipe doped. I've installed multiple and they all leak. It seems the threads are not cut to spec because the coupling I threaded it into does not leak on the opposite end. However it's the only fitting I found to go from 1-1/4 threaded to 1-1/4 pex. So I threaded a new one bare and soldered the threads. Problem solved.
Adam
WI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this work with well poly pipe ? I would like something more durable than poly pipe plastic fittings. Only need one to convert to threaded pipe.

Asked by Leaky Tank 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Pex and standard poly pipe have different inside diameters, this would not fit properly or be suitable for use with poly.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy