Apply to be a TradeMaster!
Main product image of 3/8" PEX Brass Plug (Lead Free)
Magnifying glass
Hover image to zoom

3/8" PEX Brass Plug (Lead Free)

Brand:
Everflow
SKU:
EPPL0038-NL
Rating:
(0)
Q&A:
(0)
3/8" PEX Brass Plug (Lead Free)
Magnifying glass
Hover image to zoom
$0.86 each
BOX UP & SAVE 23%
$16.50 box of 25
$0.66 each
In Stock
In Stock
Get 22 Thu, Oct 8
Size: 
3/8"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Everflow Lead Free Brass Plugs terminate the end of PEX Tubing. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

3/8"

Lead Free:

Yes

Material:

Brass

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1807

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
Standards Met
Fitting System Compatibility
Tubing Compatibility
CURRENT ITEM
Product Image of 3/8" PEX Brass Plug (Lead Free)
3/8" PEX Brass Plug (Lead Free)
SKU: EPPL0038-NL
3/8"
200
ASTM F1807
Clamp
Crimp
PEX
3/8"
100
ASTM F877
ASTM F2159
NSF-PW
CSA B137.5
Crimp
Clamp
PEX
3/8" Poly PEX Crimp Test Plug
SKU: PXLP038
3/8"
200
CSA B137.5
ASTM F2159
NSF 61
ASTM F877
NSF 372
NSF 14
Clamp
Crimp
PEX
3/8"
200
ASTM F1807
NSF
ASTM F877
Clamp
Crimp
PEX
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy