Apply to be a TradeMaster!
Main product image of 1" PEX Brass Plug (Lead Free)
Magnifying glass
Hover image to zoom

1" PEX Brass Plug (Lead Free)

Brand:
Everflow
SKU:
EPPL0100-NL
Rating:
(0)
Q&A:
(0)
1" PEX Brass Plug (Lead Free)
Magnifying glass
Hover image to zoom
$1.82 each
BOX UP & SAVE 10%
$16.30 box of 10
$1.63 each
In Stock
In Stock
Get 16 Fri, Nov 20
Size: 
1"
1-1/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Everflow Lead Free Brass Plugs terminate the end of PEX Tubing. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

1"

Lead Free:

Yes

Material:

Brass

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
Standards Met
Fitting System Compatibility
Tubing Compatibility
CURRENT ITEM
Product Image of 1" PEX Brass Plug (Lead Free)
1" PEX Brass Plug (Lead Free)
SKU: EPPL0100-NL
1"
200
ASTM F1807
Crimp
Clamp
PEX
1"
200
NSF
ASTM F1807
ASTM F877
Clamp
Crimp
PEX
1"
100
ASTM F877
ASTM F2159
CSA B137.5
Clamp
Crimp
PEX
1"
100
ASTM F877
ASTM F2159
CSA B137.5
Crimp
Clamp
PEX
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy