Apply to be a TradeMaster!
Main product image of 3/4" PEX Brass Plug (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX Brass Plug (Lead Free)

Brand:
Everflow
SKU:
EPPL0034-NL
Rating:
(0)
Q&A:
(0)
3/4" PEX Brass Plug (Lead Free)
Magnifying glass
Hover image to zoom
$1.19 each
BOX UP & SAVE 10%
$53.50 box of 50
$1.07 each
In Stock
In Stock
Get 36 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
3/4"
1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Everflow Lead Free Brass Plugs terminate the end of PEX Tubing. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

3/4"

Lead Free:

Yes

Material:

Brass

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
Standards Met
Fitting System Compatibility
Tubing Compatibility
CURRENT ITEM
Product Image of 3/4" PEX Brass Plug (Lead Free)
3/4" PEX Brass Plug (Lead Free)
SKU: EPPL0034-NL
3/4"
200
ASTM F1807
Crimp
Clamp
PEX
3/4"
200
CSA B137.5
ASTM F2159
NSF 14
ASTM F877
NSF 372
NSF 61
Clamp
Crimp
PEX
3/4"
100
ASTM F877
ASTM F2159
CSA B137.5
Crimp
Clamp
PEX
3/4"
200
NSF
ASTM F1807
ASTM F877
Crimp
Clamp
PEX
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy