Shop Resideo Sale
Main product image of 1/2" PEX x 1/2" FPT PolyAlloy Crimp Swivel Female Adapter
Magnifying glass
Hover image to zoom

1/2" PEX x 1/2" FPT PolyAlloy Crimp Swivel Female Adapter

Brand:
Everflow
SKU:
PPCA0012
Rating:
(1)
Q&A:
(0)
1/2" PEX x 1/2" FPT PolyAlloy Crimp Swivel Female Adapter
Magnifying glass
Hover image to zoom
$2.13 each
In Stock
In Stock
Get 84 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (2)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F877, ASTM F2159, CSA B137.5 Standards Met
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
  • Lead Free
  • Certified to ASTM F2159/F877, NSF-PW, CSA B137.5
  • Pressure rating: 100 PSI at 180° F
  • Can be used with PEX Tubing manufactured to ASTM Standard F876-877
  • To be installed with regular pex crimp rings

Specs

–
Thread Type:

Female

Size:

1/2"

Max Temp (F):

180°F

Max Pressure (PSI):

100

Standards Met:

ASTM F877

ASTM F2159

CSA B137.5

Lead Free:

Yes

Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Clamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Tubing Compatibility
Fitting System Compatibility
CURRENT ITEM
Product Image of 1/2" PEX x 1/2" FPT PolyAlloy Crimp Swivel Female Adapter
1/2" PEX x 1/2" FPT PolyAlloy Crimp Swivel Female Adapter
SKU: PPCA0012
(1)
1/2"
PEX
Crimp
Clamp
1/2" PEX Crimp PPSU Straight Swivel Female Adapter
SKU: 4075151
1/2"
PEX
Crimp
Clamp

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Does the job !

adapter used in conjunction with pressure guage at end of pex tubing run (radiant heat in basement slab). Holding 90 psi for several days, inspection due tomorrow !
NC Log Guy
Boone, NC.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy