Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp PPSU Straight Swivel Female Adapter
Magnifying glass
Hover image to zoom

1/2" PEX Crimp PPSU Straight Swivel Female Adapter

Brand:
Mr. PEX
SKU:
4075151
Rating:
(0)
Q&A:
(0)
1/2" PEX Crimp PPSU Straight Swivel Female Adapter
Magnifying glass
Hover image to zoom
$2.28 each
BOX UP & SAVE 10%
$51.50 box of 25
$2.06 each
In Stock
In Stock
Get 346 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Polyphenylsulfone
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Connection Type
Threaded Connection

Description

–
1/2" PEX x 1/2" NPT, straight

MrPEX® plastic fittings are made from a blend of engineered high performance PolyPhenylSUlfone (PPSU) resin to achieve a long-term durable product. These PPSU fittings are durable, light weight, corrosion free, and resistant to chlorine and other substances that may be present in today’s potable water supply. The Sulfone resin has been used and refined over the past 20 years and has proven a very reliable replacement for brass and copper fittings. MrPEX® fittings are listed to ASTM F2159. MrPEX® Stainless Steel Press Sleeves and PEX Press tools are required and purchased separately.

Specs

–
Type:

Straight

Size:

1/2"

Material:

Polyphenylsulfone

Thread Type:

Male

Connection Type:

Threaded

Tubing Compatibility:

PEX

Fitting System Compatibility:

Clamp

Crimp

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Tubing Compatibility
Fitting System Compatibility
CURRENT ITEM
Product Image of 1/2" PEX Crimp PPSU Straight Swivel Female Adapter
1/2" PEX Crimp PPSU Straight Swivel Female Adapter
SKU: 4075151
1/2"
PEX
Clamp
Crimp
1/2"
PEX
Crimp
Clamp

You May Also Need

1/2" Poly PEX Crimp x 1/2" NPT Male Adapter
SKU: PXLM050
Bluefin

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy