Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
PolyAlloy PEX Crimp Fittings
Bluefin Poly PEX Crimp Fittings
Poly PEX Crimp Couplings
1" x 3/4" PolyAlloy PEX Crimp Coupling
Brand:
Everflow
SKU:
PPRC1034
Rating:
(0)
Q&A:
(0)
Hover image to zoom
PPRC1034 has been discontinued
Discontinued January 1, 2025
This product has been discontinued.
Size:
1" x 3/4"
1/2"
3/4"
1"
3/4" x 1/2"
1" x 1/2"
1" x 3/4"
1/2"
3/4"
1"
3/4" x 1/2"
1" x 1/2"
1" x 3/4"
MANUALS (1)
Brochure
Direct Replacement:
1" x 3/4" Poly PEX Crimp Reducer Coupling
Brand:
Bluefin
SKU:
PXLC100-075
(6)
Order by
6PM
, receive 1744 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1" x 3/4"
PEX
Crimp, Clamp
ASTM F877, ASTM F2159, CSA B137.5 Standards Met
180°F Max Temp
100 MAX PSI
Description
–
Lead Free
Certified to ASTM F2159/F877, NSF-PW, CSA B137.5
Pressure rating: 100 PSI at 180° F
Can be used with PEX Tubing manufactured to ASTM Standard F876-877
To be installed with regular pex crimp rings
Specs
–
Size:
1" x 3/4"
Max Temp (F):
180°F
Max Pressure (PSI):
100
Standards Met:
ASTM F877
ASTM F2159
CSA B137.5
Lead Free:
Yes
Tubing Compatibility:
PEX
Fitting System Compatibility:
Crimp
Clamp
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Max Temp (F)
...
Max Pressure (PSI)
...
Standards Met
...
Tubing Compatibility
...
CURRENT ITEM
1" x 3/4" PolyAlloy PEX Crimp Coupling
SKU:
PPRC1034
Everflow
1" x 3/4"
180°F
100
ASTM F877
ASTM F2159
CSA B137.5
PEX
3/4" PEX x 1" PEX DZR Brass Coupling (Lead Free)
SKU:
PXC075-100-DZR
Bluefin
3/4" x 1"
200°F
200
ASTM F1807
PEX
1" x 3/4" PureFlow PolyAlloy PEX Crimp Coupling
SKU:
43354
Viega
1" x 3/4"
200°F
200
NSF
ASTM F877
ASTM F1807
PEX
1" x 3/4" Poly PEX Crimp Reducer Coupling
SKU:
710P-C1007
Boshart
1" x 3/4"
180°F
100
ASTM F877
ASTM F2159
CSA B137.5
PEX
1" x 3/4" Poly PEX Crimp Reducer Coupling
SKU:
PXLC100-075
Bluefin
1" x 3/4"
200°F
200
CSA B137.5
ASTM F2159
NSF 372
NSF 61
ASTM F877
NSF 14
PEX
3/4" PEX x 1" PEX Brass Coupling (Lead Free)
SKU:
EPRC1034-NL
Everflow
3/4" x 1"
200°F
200
ASTM F1807
PEX
You May Also Need
1" Poly PEX Crimp Elbow
SKU:
PXLE100
Bluefin
1" Poly PEX Crimp Coupling
SKU:
PXLC100
Bluefin
3/4" x 1/2" Poly PEX Crimp Reducer Coupling
SKU:
710P-C0705
Boshart
1" x 1" x 3/4" Poly PEX Crimp Reducing Tee
SKU:
PXLT100-100-075
Bluefin
3/4" Poly PEX Crimp Elbow
SKU:
PXLE075
Bluefin
1" Poly PEX Crimp Coupling
SKU:
710P-C10
Boshart
3/4" Poly PEX Crimp Tee
SKU:
PXLT075
Bluefin
1" PEX x 1" MPT PolyAlloy Crimp Male Adapter
SKU:
PPMA1010
Everflow
×
Video