Apply to be a TradeMaster!
Main product image of 1" x 1/2" PolyAlloy PEX Crimp Coupling
Magnifying glass
Hover image to zoom
1" x 1/2" PolyAlloy PEX Crimp Coupling
Magnifying glass
Hover image to zoom
$1.52 each
BOX UP & SAVE 22%
$29.75 box of 25
$1.19 each
In Stock
In Stock
Get 52 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (1)

Brochure

This item replaces: 710P-C1005, PXLC100-050, 2216516089800

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1/2"
Product Highlight: Material
PolyAlloy
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F877, ASTM F2159, NSF-PW, CSA B137.5 Standards Met
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
  • Lead Free
  • Certified to ASTM F2159/F877, NSF-PW, CSA B137.5
  • Pressure rating: 100 PSI at 180° F
  • Can be used with PEX Tubing manufactured to ASTM Standard F876-877
  • To be installed with regular pex crimp rings

Specs

–
Size:

1" x 1/2"

Max Temp (F):

180°F

Max Pressure (PSI):

100

Standards Met:

ASTM F877

ASTM F2159

NSF-PW

CSA B137.5

Lead Free:

Yes

Tubing Compatibility:

PEX

Fitting System Compatibility:

Clamp

Crimp

Material:

PolyAlloy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Max Temp (F)
Max Pressure (PSI)
Standards Met
Tubing Compatibility
CURRENT ITEM
Product Image of 1" x 1/2" PolyAlloy PEX Crimp Coupling
1" x 1/2" PolyAlloy PEX Crimp Coupling
SKU: PPRC1012
1" x 1/2"
180°F
100
ASTM F877
ASTM F2159
NSF-PW
CSA B137.5
PEX
1" x 1/2"
200°F
200
ASTM F1807
ASTM F877
NSF
PEX
1" x 1/2"
200°F
200
CSA B137.5
ASTM F2159
ASTM F877
NSF 372
NSF 14
NSF 61
PEX

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy