Apply to be a TradeMaster!
Main product image of 1/2" PEX x 3/4" Copper Fitting Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX x 3/4" Copper Fitting Brass Adapter (Lead Free)

Brand:
Everflow
SKU:
PSMA3412-NL
Rating:
(2)
Q&A:
(1)
1/2" PEX x 3/4" Copper Fitting Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$2.40 each
BOX UP & SAVE 8%
$55.25 box of 25
$2.21 each
In Stock
In Stock
Get 21 Wed, Nov 25
Size: 
1/2" x 3/4"
1/2" x 5/8"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Everflow Lead Free Brass Copper Fitting Adapters connects PEX to Copper Fittings. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

1/2" x 3/4"

Lead Free:

Yes

Material:

Brass

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Not about the product

A plumbing fitting is a plumbing fitting. I am using this form to comment on the company. My cousin told me how great this company is, and I tried them out and am impressed. From the competitive prices to the speed of shipment at reasonable shipping costs to the interaction with several employees. This is how a business should be run and customers treated. Give them a try and you will be impressed! Ok. All the stuff I got from them was quality products.
bonzo
Madisonville,Pa.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4" pex/1/2" copper

Always feed my tub or shower valves with 3/4: pex! Sweat adapters in valve! Ready for 3/4" pex! NO VOLUME PROBLEMS!
DBC
Shelby Mi.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this fitting a MALE, or "street" 1/2" fitting?

Asked by Brian 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Brian! This fitting is MALE SWEAT (1/2") x PEX BARB (3/4").

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy