Apply to be a TradeMaster!
Main product image of 5/8" PEX x 3/4" Male Sweat Copper Fitting Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

5/8" PEX x 3/4" Male Sweat Copper Fitting Brass Adapter (Lead Free)

Brand:
Everflow
SKU:
PSMA3458-NL
Rating:
(0)
Q&A:
(0)
5/8" PEX x 3/4" Male Sweat Copper Fitting Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$3.54 each
BOX UP & SAVE 12%
$156.00 box of 50
$3.12 each
In Stock
In Stock
Get 62 Mon, Nov 23
Order by 6PM, receive Monday
This item replaces: PXSA058-075-DZR, H066375, H066375LF, PXSA058-075

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–

Everflow Lead Free Brass Male Sweat Copper Fitting Adapters connects PEX to Copper Fittings. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Size:

5/8" x 3/4"

Lead Free:

Yes

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Material
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy