Apply to be a TradeMaster!
Main product image of 5/8" PEX x 1/2" Male Sweat Copper Fitting Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

5/8" PEX x 1/2" Male Sweat Copper Fitting Brass Adapter (Lead Free)

Brand:
Everflow
SKU:
PSMA1258-NL
Rating:
(0)
Q&A:
(0)
5/8" PEX x 1/2" Male Sweat Copper Fitting Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$2.63 each
BOX UP & SAVE 13%
$114.50 box of 50
$2.29 each
In Stock
In Stock
Get 52 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Size: 
1/2" x 5/8"
1/2"3/4"1"1/2" x 5/8"1/2" x 3/4"5/8" x 3/4"3/4" x 1/2"1" x 3/4"
This item replaces: H066350LF, H066350

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 5/8"
Product Highlight: Material
Brass

Specs

–
Size:

1/2" x 5/8"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy