Apply to be a TradeMaster!
Main product image of 1/2" PEX x 1/2" PEX Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX x 1/2" PEX Brass Elbow (Lead Free)

Brand:
Everflow
SKU:
PXLN0012-NL
Rating:
(4)
Q&A:
(0)
1/2" PEX x 1/2" PEX Brass Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$1.65 each
BOX UP & SAVE 18%
$33.75 box of 25
$1.35 each
In Stock
In Stock
Get 237 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Connection Type
PEX x PEX Connection

Description

–
Everflow Lead Free Brass Elbows make PEX to PEX elbow connections for PEX Tubing. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Connection Type:

PEX x PEX

Size:

1/2"

Lead Free:

Yes

Material:

Brass

Application:

Heating

Plumbing

Standards Met:

ASTM F1807

Max Pressure (PSI):

200

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Standards Met
Max Pressure (PSI)
Fitting System Compatibility
Tubing Compatibility
CURRENT ITEM
Product Image of 1/2" PEX x 1/2" PEX Brass Elbow (Lead Free)
1/2" PEX x 1/2" PEX Brass Elbow (Lead Free)
SKU: PXLN0012-NL
(4)
1/2"
ASTM F1807
200
Crimp
Clamp
PEX
1/2"
ASTM F877
ASTM F2159
CSA B137.5
100
Crimp
Clamp
PEX
1/2" PureFlow PolyAlloy PEX Crimp 90-Degree Elbow
SKU: 43220
1/2"
ASTM F877
NSF
ASTM F1807
200
Crimp
Clamp
PEX
1/2"
CSA B137.5
ASTM F2159
NSF 61
ASTM F877
NSF 372
NSF 14
200
Clamp
Crimp
PEX

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

yes

easy
abey
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works to hookup my Water System

I use this to make sure I can adjust the location of my Pump to my Cistern using 1" PEX, work for me.
Mike The Home Owner
Tijeras, NM
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely will be a long time customer

This product worked great. Great quality product with half the price than my local hardware store.
Jonathan
Texad
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pex 1 inch elbow

Love supply house first of all. Great fitting as always crimped on stainless clamp..quality/price hard to beat.
Bc
Lousiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy