Apply to be a TradeMaster!
Main product image of 1" PEX Crimp x Press Adapter
Magnifying glass
Hover image to zoom

1" PEX Crimp x Press Adapter

Brand:
Everflow
SKU:
PXPC100
Rating:
(1)
Q&A:
(0)
1" PEX Crimp x Press Adapter
Magnifying glass
Hover image to zoom
$8.25 each
In Stock
In Stock
Get 49 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass

Specs

–
Size:

1"

Application:

Plumbing

Connection Method:

Press

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PEX Crimp x Copper Press Brass Adapter (Lead Free)
SKU: H-16803W
Webstone

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great solution from copper to pex

Can't beat the price
Andyman
Grandville mi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy