Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp x Copper Press Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX Crimp x Copper Press Brass Adapter (Lead Free)

SKU:
450-854P
Rating:
(0)
Q&A:
(0)
3/4" PEX Crimp x Copper Press Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$9.60 each
In Stock
In Stock
Get 1,804 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

MANUALS (1)

Specification Sheet
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
PEX Crimp x Copper Press Connection
Product Highlight: Lead Free
Yes

Specs

–
Application:

Heating

Plumbing

Size:

3/4"

PEX Size:

3/4"

Connection Type:

PEX Crimp x Copper Press

Material:

Brass

Operating Temp Range:

0°F-250°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
PEX Size
Connection Type
Material
Heating
Plumbing
3/4"
3/4"
PEX Crimp x Copper Press
Brass
Webstone
Plumbing
Heating
3/4"
3/4"
PEX Crimp x Copper Press
Brass

You May Also Need

3/4" ProPress Copper 90 Elbow (PxP)
SKU: 77022
Viega
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy