Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp x Copper Press Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX Crimp x Copper Press Brass Adapter (Lead Free)

Brand:
Webstone
SKU:
H-16803W
Rating:
(8)
Q&A:
(0)
3/4" PEX Crimp x Copper Press Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$8.61 each
BOX UP & SAVE 5%
$244.80 box of 30
$8.16 each
In Stock
In Stock
Get 1,257 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
PEX Crimp x Copper Press Connection
Product Highlight: Lead Free
Yes

Description

–
Forged DZR Brass Transition Fitting

Features:
  • 3/4 PRS x PEX LF BR Coupling
  • ASTM F1807 PEX - 250 CWP / 250F MAX

Specs

–
Application:

Plumbing

Heating

Size:

3/4"

PEX Size:

3/4"

Connection Type:

PEX Crimp x Copper Press

Material:

Brass

Operating Temp Range:

0°F-250°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
PEX Size
Connection Type
Material
CURRENT ITEM
Product Image of 3/4" PEX Crimp x Copper Press Brass Adapter (Lead Free)
3/4" PEX Crimp x Copper Press Brass Adapter (Lead Free)
SKU: H-16803W
(8)
Plumbing
Heating
3/4"
3/4"
PEX Crimp x Copper Press
Brass
Heating
Plumbing
3/4"
3/4"
PEX Crimp x Copper Press
Brass

You May Also Need

Product Reviews

4.75 out of 8 reviews
88% would recommend this product
4.75
out of 8 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
13%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Did not leak

Decent quality, no leaks; I ordered a handful and one of them was machined improper and wouldn't fit the pipe, had to use a viega instead and it fit perfectly with no resistance so definitely a manufacturer issue. As long as no repeat issues then would recommend. Since I've only ordered 4 though at this time it has a 25% failure rate. Will update in future.
HeatingUp
New Jersey
1 years ago
Was this review helpful to you?

Excellent Transition Fitting

I feel much better about a press transition than a SharkBite transition. These have been working out great for me.
firwoodchad
Goldendale, WA
3 years ago
Was this review helpful to you?

Used for pex b heating

Works as it should
Bt
Ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recommended product.

Worked as it should.
Chris
Belton, Mo
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product more than half the local prices.

Worked perfect. Made repair job a breeze.
Chris
Kansas City MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

definatly a repeat buyer of this little adapter

now that i have my own press tool THIS adapter makes short ,safe,and secure work of replacement water heater hook up
fuzzywas
north chili,ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So helpful

Amazing product making jobs easier and easier everyday.
Brown Dog
Smokehouse, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

We use these fittings quite regular and are very pleased with the quality.
Mitch
Newark NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy