Shop Resideo Sale
Main product image of 5/8" PEX x 3/4" Male Sweat Copper Fitting DZR Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

5/8" PEX x 3/4" Male Sweat Copper Fitting DZR Brass Adapter (Lead Free)

Brand:
Bluefin
SKU:
PXSA058-075-DZR
Rating:
(1)
Q&A:
(0)
5/8" PEX x 3/4" Male Sweat Copper Fitting DZR Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$2.33 each
BOX UP & SAVE 13%
$50.50 box of 25
$2.02 each
In Stock
In Stock
Get 593 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Thread Type
PEX Crimp x Sweat Thread Type
Product Highlight: Lead Free
Yes

Description

–
This product is made of Dezincification resistant ECO Brass.

Bluefin Lead Free Brass Male Sweat Copper Fitting Adapters connects PEX to Copper Fittings. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Thread Type:

PEX Crimp x Sweat

Size:

5/8" x 3/4"

Lead Free:

Yes

Material:

Brass

Brass Alloy:

C69300

Application:

Heating

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5/8" PEX x 5/8" PEX DZR Brass Coupling (Lead Free)
SKU: PXC058-DZR
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Product

A great solution for quick transition to 5/8" PEX
dd
SD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy