Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)

Size
–

1/2" (2)
3/4" (1)
1" (2)

Review Score
–

(3)

Price Range
–

$5 to $10 (1)
$10 to $15 (1)
$15 to $20 (1)
$20 to $25 (2)

Expansion PEX Brass Ball Valves

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of 1/2" Expansion PEX Full Port Brass Ball Valve (Lead Free)
$8.21 each
BOX UP & SAVE 22%
$64.40 box of 10
$6.44 each
In Stock
Get 2,265 by Tue, Nov 24
In Stock
Get 2,265 by Tue, Nov 24
Compare
Product Image of 3/4" Expansion PEX Full Port Brass Ball Valve (Lead Free)
$11.03 each
BOX UP & SAVE 18%
$90.50 box of 10
$9.05 each
In Stock
Get 691 by Tue, Nov 24
In Stock
Get 691 by Tue, Nov 24
Compare
Product Image of 1" Expansion PEX Full Port Brass Ball Valve (Lead Free)
$19.50 each
BOX UP & SAVE 25%
$146.30 box of 10
$14.63 each
In Stock
Get 248 by Tue, Nov 24
In Stock
Get 248 by Tue, Nov 24
Compare
Product Image of 1" Expansion PEX Ball Valve, T-Handle, T-1960NL (Lead Free)
$23.58 each
In Stock
Get 13 by Tue, Nov 24
In Stock
Get 13 by Tue, Nov 24
Compare
Product Image of 1/2" Expansion PEX Straight Full Port Brass Ball Valve (Lead Free)
1/2" Expansion PEX Straight Full Port Brass Ball Valve (Lead Free)
SKU: 500-050-SH-AA
Dahl
SKU: 500-050-SH-AA
Brand: Dahl
$21.05 each
In Stock
Get 9 by Tue, Nov 24
In Stock
Get 9 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Expansion PEX Brass Ball Valves

Expansion PEX Brass Ball Valves are brass ball valves designed for expansion PEX connections, and the listed models are described as compatible with the ProPEX Expander Tool. Everflow versions are listed in 1/2", 3/4", 1", and 1-1/4" sizes, each with a matching PEX size and a lead free designation. A Bluefin 1/2" full port version is listed as well, with a C46500 brass alloy. Plumbers and installers use these valves on PEX water piping where a brass ball valve is called for. The listed Everflow and Bluefin models have a straight body pattern, which is worth confirming against the layout. Brass performs differently in different water conditions, so the material notes published for each valve deserve a close read before selection. Choosing the correct size, port type, and alloy early keeps a PEX job on schedule and reduces callbacks.

Subcategories

  • 1/2" Expansion PEX Brass Ball Valves: The Everflow 1/2" Expansion PEX Brass Ball Valve (Lead Free) pairs a 1/2" size with a 1/2" PEX size and a ProPEX connection method. Installers use it on 1/2" PEX piping where a lead free brass ball valve is needed. The product description states compatibility with the ProPEX Expander Tool.
  • 3/4" Expansion PEX Brass Ball Valves: The Everflow 3/4" Expansion PEX Brass Ball Valve (Lead Free) carries a 3/4" size and a matching 3/4" PEX size. Plumbers choose it for 3/4" PEX piping that needs a brass ball valve with a straight body pattern. It is listed as compatible with the ProPEX Expander Tool.
  • 1" Expansion PEX Brass Ball Valves: The Everflow 1" Expansion PEX Brass Ball Valve (Lead Free) has a 1" size, a 1" PEX size, and a ProPEX connection method. Contractors use it on larger 1" PEX piping where a lead free brass valve is specified. Its straight body pattern is listed with the product specifications.
  • 1-1/4" Expansion PEX Brass Ball Valves: The Everflow 1-1/4" Expansion PEX Brass Ball Valve (Lead Free) has a 1-1/4" size, a standard port type, and brass material. Installers use it on 1-1/4" PEX piping that calls for a lead free brass ball valve. The product record also lists a ProPEX connection method.
  • Full Port Expansion PEX Brass Ball Valves: The Bluefin 1/2" Expansion PEX Full Port Brass Ball Valve (Lead Free) is a full port design made from brass alloy C46500. Plumbers choose full port valves where port type matters for the application. The description notes the valve is susceptible to dezincification, does not hold a high DZR rating, and should not be used where brass parts may be exposed to hard water with high sulfur or mineral content.

Buying Guide

Start with the water conditions. The Bluefin 1/2" full port valve is described as susceptible to dezincification, without a high DZR rating, and not suited to applications where brass parts may be exposed to hard water with high sulfur or mineral content. If the water on the job fits that description, choose a valve whose published specs address it, and confirm that detail on the product page.

Next, match the valve size to the PEX size. Each listed Everflow valve carries a size and a PEX size that match, in 1/2", 3/4", 1", and 1-1/4". Confirm the pipe size on the job first, then select the matching valve.

When comparing Expansion PEX Brass Ball Valves, look at port type as well. The Bluefin model is listed as full port, and the Everflow 1-1/4" model is listed as standard port. Port type affects flow, so check it against the demands of the line.

Then confirm the connection method and tooling. The listed valves are described as compatible with the ProPEX Expander Tool, and several list a ProPEX connection method. Verify that the tool and PEX on the job match before ordering.

Finally, check the lead free designation and body pattern. The listed Everflow and Bluefin valves are listed as lead free with a straight body pattern. Confirm both against the job requirements, and record the valve size and port type on the order so the correct valve reaches the site.

Frequently Asked Questions

Are expansion PEX brass ball valves compatible with the ProPEX Expander Tool?

The listed Expansion PEX Brass Ball Valves from Everflow and Bluefin are described as compatible with the ProPEX Expander Tool. Confirm the PEX size and the tool on the job before installing. Check each product page for the exact connection details.

What sizes do the Everflow expansion PEX brass ball valves come in?

Everflow Expansion PEX Brass Ball Valves are listed in 1/2", 3/4", 1", and 1-1/4" sizes, each with a matching PEX size. Check the full listing for any other sizes.

Is there a full port expansion PEX brass ball valve?

Yes, the Bluefin 1/2" Expansion PEX Full Port Brass Ball Valve (Lead Free) is listed with a full port type and a brass alloy of C46500. Compare it with standard port options such as the Everflow 1-1/4" valve when selecting Expansion PEX Brass Ball Valves.

Can I use the Bluefin brass ball valve in hard water?

The Bluefin 1/2" Expansion PEX Full Port Brass Ball Valve is described as susceptible to dezincification, without a high DZR rating. Its description says it should not be used where brass parts may be exposed to hard water with high sulfur or mineral content. For those conditions, choose an Expansion PEX Brass Ball Valve with specs suited to the water.

Are expansion PEX brass ball valves lead free?

The listed Everflow and Bluefin Expansion PEX Brass Ball Valves show Lead Free: Yes in their specifications. Each also lists a straight body pattern. Verify the designation on the specific product page before ordering.

Didn't find what you're looking for? 
Let us know
.