Apply to be a TradeMaster!
Main product image of 3/4" FIP Corrugated Super-Flex Water Heater Connector, 3/4" ID (48" Length)
Magnifying glass
Hover image to zoom

3/4" FIP Corrugated Super-Flex Water Heater Connector, 3/4" ID (48" Length)

SKU:
FF48
Rating:
(3)
Q&A:
(0)
3/4" FIP Corrugated Super-Flex Water Heater Connector, 3/4" ID (48" Length)
Magnifying glass
Hover image to zoom
$27.57 each
BOX UP & SAVE 0%
$689.25 box of 25
$27.57 each
In Stock
In Stock
Get 21 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
3/4"
Length (Inches): 
48"
12"15"18"24"36"48"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
48"
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
48" Length

Description

–
3/4" Inner Diameter Stainless Steel Flex with 3/4" Female Iron Pipe x 3/4" Female Iron Pipe x 48"

Product Features:
  • 304 Series Stainless Steel
  • Maintains Optimal Flow with Full Port Design
  • 100% Leak Tested
  • 250 Working PSI
  • Available with many connection types and sizes

Specs

–
Length:

48"

Connection Type:

FIP x FIP

Size:

3/4"

Type:

Corrugated

Material:

Stainless Steel

Length (Inches):

48"

Working Pressure (PSI):

250

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect for relocating an under sink water heater

We needed to relocate a point of use water heater when installing a commercial sink at our local food pantry. Original installation used 24" braided stainless connection lines. I was thinking of purchasing 36", but saw these and decided this would provide more flexibility in locating the water heater for access to the element in case it needs servicing. Much more flexible than I anticipated. Just take it slow when bending.
Bob
Northern Virginia
7 months ago
Was this review helpful to you?

Would buy again, but had one fail in less than 1 year.

I use this for outdoor irrigation, to connect a filter stand to standard household hose spigot. (thread adapters are required) Connected system in July 2024, disconnected and drained over winter season. Upon reconnection in May 2025, one hose had failed, springing a leak in the wall. (NOT a corrugated edge) Thankfully discovered during maintenance, before significant water loss or damage could occur. Unsure if these have a warranty, be aware that they *may* fail unexpectedly. Otherwise, very pleased with them.
AuntieM
TX
2 years ago
Was this review helpful to you?

Works great, did not kink

Worked perfectly for connecting my water heater. Did not kink, though I did not try to force it. I had several other brands of hose kink accidentally.
K
Pennsylvania
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy