Apply to be a TradeMaster!
Main product image of 3/4" FIP Corrugated Super-Flex Water Heater Connector, 3/4" ID (24" Length)
Magnifying glass
Hover image to zoom

3/4" FIP Corrugated Super-Flex Water Heater Connector, 3/4" ID (24" Length)

SKU:
FF24
Rating:
(2)
Q&A:
(0)
3/4" FIP Corrugated Super-Flex Water Heater Connector, 3/4" ID (24" Length)
Magnifying glass
Hover image to zoom
$12.68 each
In Stock
In Stock
Get 66 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
3/4"
Length (Inches): 
24"
12"15"18"24"36"48"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Length
24"
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
24" Length

Description

–
3/4" Inner Diameter Stainless Steel Flex with 3/4" Female Iron Pipe x 3/4" Female Iron Pipe x 24"

Product Features:
  • 304 Series Stainless Steel
  • Maintains Optimal Flow with Full Port Design
  • 100% Leak Tested
  • 250 Working PSI
  • Available with many connection types and sizes

Specs

–
Connection Type:

FIP x FIP

Length:

24"

Size:

3/4"

Type:

Corrugated

Material:

Stainless Steel

Length (Inches):

24"

Working Pressure (PSI):

250

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Quality product

These are, as the title says, for water heaters/ The flex line meets code requirements. The pricing is fair and as usual the delivery is quick.
Steve
S FLorida
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Water Heater Supply Line

My stepson's electric water heater is over 20 years old and he and I tuned it up, including installing two of these stainless steel flex hoses onto two new dielectric nipples and two new stainless steel-to-CPVC adapters we installed on the existing CPVC that was piped directly into the water heater.
Fishman
Conway, SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy