Apply to be a TradeMaster!
Filter menu expanded

Filters

8 items
Reset

SORT

Product Availability
–

Show In Stock Only (8)

Fan Diameter
–

10" (2)
12" (1)
13" (1)
15" (1)
16" (1)
18" (1)
8" (1)

Horse Power
–

1/25 (1)
1/20 (1)
1/6 (1)
1/3 (2)
1/2 (2)
3/4 (1)

Review Score
–

(5)
(2)

Price Range
–

$400 to $500 (1)
$600 to $700 (2)
$900 to $1000 (1)
$1000 to $1500 (3)
$1500 to $2000 (1)

5DDD Direct Drive Downblast Fans

Help Face
Need a little help?
8 items
Grid
List
Compare
Product Image of 5DDD Series 8" Roof Mount Direct Drive Downblast Fan
$425.73 each
In Stock
Get 20 by Mon, Nov 23
In Stock
Get 20 by Mon, Nov 23
Compare
Product Image of 5DDD Series 10" Roof Mount Direct Drive Downblast Fan (1/6 HP)
$676.34 each
In Stock
Get 17 by Mon, Nov 23
In Stock
Get 17 by Mon, Nov 23
Compare
Product Image of 5DDD Series 12" Roof Mount Direct Drive Downblast Fan
$902.32 each
In Stock
Get 10 by Mon, Nov 23 - Wed, Nov 25
In Stock
Get 10 by Mon, Nov 23 - Wed, Nov 25
Compare
Product Image of 5DDD Series 10" Roof Mount Direct Drive Downblast Fan
$646.64 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of 5DDD Series 13" Roof Mount Direct Drive Downblast Fan
$1,004.79 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 5DDD Series 15" Roof Mount Direct Drive Downblast Fan
$1,139.61 each
In Stock
Get 5 by Mon, Nov 23
In Stock
Get 5 by Mon, Nov 23
Compare
Product Image of 5DDD Series 16" Roof Mount Direct Drive Downblast Fan
5DDD Series 16" Roof Mount Direct Drive Downblast Fan
SKU: 5DDD16DB
Fantech
SKU: 5DDD16DB
Brand: Fantech
(1)
$1,324.18 each
In Stock
Get 4 by Mon, Nov 23 - Wed, Nov 25
In Stock
Get 4 by Mon, Nov 23 - Wed, Nov 25
Compare
Product Image of 5DDD Series 18" Roof Mount Direct Drive Downblast Fan
5DDD Series 18" Roof Mount Direct Drive Downblast Fan
SKU: 5DDD18EB
Fantech
SKU: 5DDD18EB
Brand: Fantech
(1)
$1,635.74 each
In Stock
Get 2 by Mon, Nov 23 - Wed, Nov 25
In Stock
Get 2 by Mon, Nov 23 - Wed, Nov 25
Resources
FAQs, Manuals & Videos
Videos
Other Resources
Articles
More About 5DDD Direct Drive Downblast Fans

5DDD Direct Drive Downblast Fans are roof and wall mounted exhaust fans that pair a direct drive motor with a backward inclined aluminum wheel, built in sizes from 8 inches up to 16 inches to cover jobs from a single utility exhaust point to larger commercial ventilation runs. The 10 inch model ships at 1/6 HP, and motors across the line run on 115V or 115/230V power with Class B insulation for continuous duty. Downblast discharge routes exhaust away from the roof deck through a built in bird screen that keeps debris out, while a one piece removable hood sheds weather on the curb. Every unit in the series carries UL 705 listing and handles inlet temperatures up to 170°F, a rating that matters when a kitchen hood or process exhaust run pushes warmer air than a standard bath fan sees. Contractors specifying rooftop or wall exhaust for restaurants, warehouses, and mechanical rooms use this category to match motor horsepower, wheel size, and voltage to the static pressure and CFM the ductwork actually demands.

Subcategories

  • 8 to 10 Inch Models: The smallest housings in the 5DDD line cover single point exhaust jobs like restrooms, small mechanical rooms, and utility spaces. The 10 inch model, sold as the 5DDD10AA, runs at 1/6 HP and suits lower CFM applications where a compact footprint matters more than raw airflow. Installers pick this size when duct runs are short and static pressure stays low. It mounts on a roof curb or a wall opening with the same hardware as larger models in the series.
  • 12 to 13 Inch Models: Mid size housings step up airflow capacity for moderate commercial exhaust loads such as kitchen makeup runs or process exhaust in a mechanical room. Motors in this range are available in 115V or 115/230V configurations, giving an electrician flexibility on job sites wired for either voltage. Contractors use this tier when an 8 to 10 inch fan can't move enough air but a full 15 to 16 inch unit is more than the run needs. Construction still relies on the backward inclined aluminum wheel shared across the series.
  • 15 to 16 Inch Models: Largest diameter units in the 5DDD line handle heavier commercial and industrial exhaust duty where CFM demand climbs. Steel support braces reinforce the spun aluminum housing at this size, and the same UL 705 listing and 170°F inlet rating carry through from the smaller models. Contractors spec this tier for warehouse exhaust, larger kitchen hood runs, and process ventilation where a smaller fan would be undersized. The one piece removable hood still simplifies motor access for service.
  • Wall Mount Configurations: Every size in the 5DDD series can mount on a wall opening instead of a roof curb, which matters on buildings without safe roof access or where ductwork routes to an exterior wall. The fan keeps the same direct drive motor, aluminum wheel, and UL 705 listing regardless of mounting orientation. Wall mounted units still carry the built in bird screen to keep the opening protected, and the configuration suits retrofit jobs where adding roof penetrations isn't practical.

Buying Guide

Selecting from 5DDD Direct Drive Downblast Fans starts with the CFM and static pressure the duct run actually requires, not the biggest fan available. Pull the required exhaust volume from the space calculation or code table first, then match that number against the CFM rating of each housing size in the series, from 8 inches up to 16 inches. Horsepower and voltage come next. Smaller housings like the 10 inch 1/6 HP model suit light utility exhaust, while larger diameters carry the higher HP motors needed for kitchen or process runs. Voltage matters on the job site too. Motors rated for 115/230V give an electrician the option to wire either way, which helps on retrofits where panel capacity is tight. Temperature rating deserves attention whenever the exhaust stream runs warmer than typical bathroom or utility air. A fan rated to only handle standard temperatures has no business on a kitchen hood or process exhaust line, so confirming the 170°F inlet rating against the actual exhaust temperature avoids a costly mismatch. Mounting location settles the last decision: roof curb versus wall opening depends on what the building allows and what the duct routing already dictates. UL 705 listing applies across the series, so code compliance isn't a differentiator between models, only a baseline every unit in the category meets.

Frequently Asked Questions

What's the difference between direct drive and belt drive downblast fans?

Direct drive downblast fans mount the wheel straight onto the motor shaft, cutting out the pulley and belt found on belt drive units. Fewer moving parts means less maintenance and no belt to tension or replace over the life of the fan. The 5DDD series uses this direct drive design across every size in the line, from 8 inches up to 16 inches.

What size 5DDD fan handles a given CFM requirement?

Housing size in the 5DDD line runs from 8 inches up to 16 inches, with CFM capacity climbing along with diameter. Matching size to load starts with the exhaust volume calculated for the space, then checking that figure against the rating for each housing size. Smaller diameters like the 10 inch 1/6 HP model suit lower volume jobs, while larger housings carry the higher output commercial work needs.

Can a 5DDD fan mount on a wall instead of a roof?

Every size in the 5DDD series mounts on a wall opening or a roof curb using the same direct drive motor and aluminum wheel. Wall mounting works well on buildings without safe roof access or where ductwork already routes to an exterior wall. The built in bird screen and UL 705 listing carry over regardless of mounting orientation.

What voltage options come with 5DDD fan motors?

Motors across the 5DDD series run on 115V or 115/230V power, with Class B insulation rated for continuous duty. Dual voltage motors give an electrician flexibility on jobs wired for either service. Voltage selection doesn't change the fan's CFM rating, only how it ties into existing electrical.

Are 5DDD fans rated for kitchen or process exhaust temperatures?

Every unit in the 5DDD series handles inlet temperatures up to 170°F, a rating that covers most kitchen hood and process exhaust applications where airstream temperature runs higher than standard bathroom or utility exhaust. Confirming that rating against actual exhaust temperature avoids putting an undersized fan on a hot exhaust run. UL 705 listing applies across the line as well.

Didn't find what you're looking for? 
Let us know
.