Apply to be a TradeMaster!
Main product image of 5DDU Series 10" Roof/Wall Mount Upblast Centrifugal Fan (1/20 HP)
Magnifying glass
Hover image to zoom

5DDU Series 10" Roof/Wall Mount Upblast Centrifugal Fan (1/20 HP)

Brand:
Fantech
SKU:
5DDU106A
Rating:
(3)
Q&A:
(3)
5DDU Series 10" Roof/Wall Mount Upblast Centrifugal Fan (1/20 HP)
Magnifying glass
Hover image to zoom
$632.30 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
638 CFM
Product Highlight: Horse Power
1/20 HP
Product Highlight: RPM
1100 RPM
Product Highlight: Voltage
120v

Description

–
Direct-drive upblast ventilators are designed for continuous operation to exhaust foul air, smoke, fumes, odors and grease-laden vapors from range hoods and commercial cooking appliances. Ventilators are designed for installation in industrial, institutional and commercial kitchen applications. All models are equipped with a backward inclined aluminum fan wheel and a speed controllable motor.

Features:
  • All ventilators are listed UL 705 for electrical and UL 762 for restaurant exhaust except for 5DDU085AY
  • Inlet temperatures up to 300°F
  • Backward inclined aluminum fan wheel
  • Externally cooled motor compartment
  • Fully welded venturi to windband eliminates grease leakage
  • Designed to continually exhaust foul air, smoke, fumes, odors and grease-laden vapors from range hoods and commercial cooking appliances
  • Junction box mounted in externally cooled motor compartment
  • Fully rolled windband bead for added strength and stability
  • Welded curb corners eliminate water entry into ducts or building
  • Units are speed controllable when wired 115V only (speed controller optional)

Specs

–
Air Flow Capacity (CFM):

638

Product Type:

Fan

Fan Diameter:

10"

Horse Power:

1/20

RPM:

1100

Phase:

1

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5DDD Series 8" Roof Mount Direct Drive Downblast Fan
SKU: 5DDD085A
Fantech

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Works perfectly

Fast & transparent delivery
Papi
Scranton PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

"I would buy this product again and agai

I USED THIS FAN ON COMERCIAL REVOLVING TRAY OVEN EXHAUT- WORKS GREAT!!!
ROBERT OVENS REPAIR
ELMONT,NY
12 years ago
Was this review helpful to you?

Runs quite

Have not used it yet but it runs quieter than the loren cook
taxisteve
Beverly Hills Florida
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: States that it has a 10" diameter; what is the height of the unit?

Asked by Janet 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The submittal sheet shows all dimensions of the unit. There's more than one height measurement, depending upon where you are measuring from. https://s3.amazonaws.com/s3.supplyhouse.com/product_files/5DDU106A-DDU-submittal.pdf

Was this review helpful to you?

Q: What is the base dimension for the 5DDU upblast fan?

Asked by Rob 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

The base dimension is 19"

Was this review helpful to you?

Q: what is the CFM rating? Can this be wall mounted?

Asked by Jim 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes The unit can be wall mounted. The CFM's are 685, 548, 388 , and 116

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy