Apply to be a TradeMaster!
Main product image of 5DDU Series 13" Roof/Wall Mount Upblast Centrifugal Fan
Magnifying glass
Hover image to zoom

5DDU Series 13" Roof/Wall Mount Upblast Centrifugal Fan

Brand:
Fantech
SKU:
5DDU13DB
Rating:
(0)
Q&A:
(1)
5DDU Series 13" Roof/Wall Mount Upblast Centrifugal Fan
Magnifying glass
Hover image to zoom
$1,359.34 each
In Stock
In Stock
Get 2 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 117 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1690, 1144 RPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
230V, 120v

Description

–
Direct-drive upblast ventilators are designed for continuous operation to exhaust foul air, smoke, fumes, odors and grease-laden vapors from range hoods and commercial cooking appliances. Ventilators are designed for installation in industrial, institutional and commercial kitchen applications. All models are equipped with a backward inclined aluminum fan wheel and a speed controllable motor.

Features:
  • All ventilators are listed UL 705 for electrical and UL 762 for restaurant exhaust except for 5DDU085AY
  • Inlet temperatures up to 300°F
  • Backward inclined aluminum fan wheel
  • Externally cooled motor compartment
  • Fully welded venturi to windband eliminates grease leakage
  • Designed to continually exhaust foul air, smoke, fumes, odors and grease-laden vapors from range hoods and commercial cooking appliances
  • Junction box mounted in externally cooled motor compartment
  • Fully rolled windband bead for added strength and stability
  • Welded curb corners eliminate water entry into ducts or building
  • Units are speed controllable when wired 115V only (speed controller optional)

Specs

–
Product Type:

Fan

Fan Diameter:

13"

RPM:

1690

1144

Horse Power:

1/2

Phase:

1

Voltage:

230V

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

RPE Series Heavy Duty Variable Speed Control with On/Off Switch (10A)
SKU: RPE10
Fantech

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The base of this unit is 21"?

Asked by Carl 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The base of the 5DDU13DB is 22". Here are some dimensions: http://s3.supplyhouse.com/product_files/5DDU13DB-DDU-submittal.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy