Apply to be a TradeMaster!
Main product image of 8" Filter Cassette w/ MERV5 Filter
Magnifying glass
Hover image to zoom

8" Filter Cassette w/ MERV5 Filter

Brand:
Fantech
SKU:
FGR8
Rating:
(3)
Q&A:
(1)
8" Filter Cassette w/ MERV5 Filter
Magnifying glass
Hover image to zoom
$185.74 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
8"
Product Highlight: Warranty
1 Year Warranty

Description

–
8" Filter Cassette

The FGR filter cassette is equipped with a standard panel filter. The cassette housing is manufactured from galvanised sheet steel with rubber-sealed circular connections, toggle locks and disposable filters.

The filter cassette is suitable for use as a supply air filter in makeup air residential systems. The recommended final pressure drop is 0.7 in.wg.

Specs

–
Product Type:

Filter Cassette

Duct Size:

8"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

FKD Series Round Inline Mixed Flow Centrifugal Fan, 8" Duct (836 CFM)
SKU: FKD8XL
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Duct filter

I used this as a pre-filter for a Rheem heat pump water heater. Clean air will extend the life of the coils.
Grungier
Berkeley, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very well made, great price point

Bought 2 of these and theyre awesome- very sturdy and well built. You can buy your own filter and wrap it around the filter that it comes with. Grear product
Seabass
Boston
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top of the line in every way!

I am using this product to filter exhaust air from my woodworking shop. Although I have a electrostatic air cleaner, fumes from finishing products and larger particulates have no place to go without the exhaust system. The design of this product is as excellent as the workmanship in its construction. I will sing its praises everyday!
Bobo
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this unit handle 2000 cfm

Asked by Larry 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Unfortunately the FGR-8 cannot handle 2000cfm. Try adapting in the FGR-10 as it can. Note these filters are not washable.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy