Apply to be a TradeMaster!
Main product image of 8" Galvanized Adjustable Elbow - 30 Gauge (22.5° to 90°)
Magnifying glass
Hover image to zoom

8" Galvanized Adjustable Elbow - 30 Gauge (22.5° to 90°)

SKU:
726
Rating:
(2)
Q&A:
(0)
8" Galvanized Adjustable Elbow - 30 Gauge (22.5° to 90°)
Magnifying glass
Hover image to zoom
$11.02 each
In Stock
In Stock
Get 40 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Material
Galvanized Steel
Product Highlight: Angle
45°, 22.5°, 90°

Description

–
  • Fully adjustable to 90 degrees
  • One end crimped

Specs

–
Product Type:

Elbow

Angle:

45°

22.5°

90°

Size:

8"

Material:

Galvanized Steel

Gauge:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8" to 10" #152 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw
SKU: 152-300
Fernco

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy from here again

Order came quickly and right!!!! Thanks George
George
Nashville tn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid, well built, no thin sheet metal like big box store

Easy to align and set proper angles.
Tom H.
Long Island
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy