Apply to be a TradeMaster!
Main product image of SE Series Energy Recovery Ventilator, 4" Side Ports (up to 1,200 Sq. Ft.)
Magnifying glass
Hover image to zoom

SE Series Energy Recovery Ventilator, 4" Side Ports (up to 1,200 Sq. Ft.)

Brand:
Fantech
SKU:
FIT70E
Rating:
(2)
Q&A:
(0)
SE Series Energy Recovery Ventilator, 4" Side Ports (up to 1,200 Sq. Ft.)
Magnifying glass
Hover image to zoom
FIT70E has been discontinued
Discontinued April 18, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
FIT80E ERV Standard Energy Recovery Ventilator, 4" Side Ports (80 CFM)
Brand:
Fantech
SKU:FIT80E
(0)
Order by today, receive 7 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Duct Size
4"
Product Highlight: Voltage
115V
Product Highlight: Amperage
0.36 Amps
Product Highlight: Wattage
40 Watts
Product Highlight: Length (Inches)
18-7/16" Length
Product Highlight: Width (Inches)
10-1/8" Width

Description

–
Note: This model has no defrost and is not recommended for climates that experience freezing conditions for long periods.

The lightweight FIT 70E features a slim profile, side port connection, energy recovery core, supply fan modulation for frost prevention, and more. This 70 cfm appliance is ideally suited for condominiums and apartments.

Features:
  • Side port 4" duct connection
  • Up to 70 cfm @ 0.4 in.wg.
  • Multi-speed operation to fit airflow needs
  • Frost prevention for year-round functionality
  • External electrical box for quick & easy access
  • Lightweight design allows for easy installation in tight spaces
  • No drain required resulting in less maintenance
  • Easy ceiling or wall installation

Specs

–
Duct Size:

4"

Voltage:

115V

Hertz:

60

Amperage:

0.36

Wattage:

40

Length (Inches):

18-7/16"

Width (Inches):

10-1/8"

Height (Inches):

17.25"

Speeds:

1

Max Airflow (CFM):

78

Min Airflow (CFM):

32

Air Flow Capacity (CFM):

61

Weight (lbs):

25 lbs

Warranty:

7 Year Limited (Motor)

5 Year Limited (Enthalpic Core)

5 Year Limited (Electrical Components)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Amperage
Air Flow Capacity (CFM)
Warranty
115V
0.36
61
7 Year Limited (Motor)
5 Year Limited (Enthalpic Core)
5 Year Limited (Electrical Components)
120v
0.48
57
5 Year on ERV/5 Year Replacement Parts

You May Also Need

ECO-Touch IAQ Touchscreen 5-Speed Multi-Function Dehumidistat
SKU: ECO-TOUCH-IAQ
Fantech

10 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Nice ERV, the right size for a large THOW

Works great and Supply House has been awesome to work with.
Kartracer87
Spokane, WA
3 years ago
Was this review helpful to you?

Product is fine…but

They sent me the wrong product first, which was a very expensive and very heavy (65lbs)tool, that was a total hassle to return, then when the ERV arrived it was not in any over pack, the box was beat up and the door to the ERV had been popped off because there was almost no packing material in the manufactures box. Overall not really any hassle with customer service other than it being more laborious than it needed to be, but receiving an expensive unit in a beat up box is a bad look.
Alex
Asheville
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?