Shop Resideo Sale
Main product image of RN Series Inline Radon Fan, 4.5" Pipe (169 CFM)
Magnifying glass
Hover image to zoom

RN Series Inline Radon Fan, 4.5" Pipe (169 CFM)

Brand:
Fantech
SKU:
RN1
Rating:
(23)
Q&A:
(0)
RN Series Inline Radon Fan, 4.5" Pipe (169 CFM)
Magnifying glass
Hover image to zoom
$217.53 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
19.6 Watts
Product Highlight: Max. Amps
0.17
Product Highlight: Air Flow Capacity (CFM)
169 CFM
Product Highlight: Warranty
5 Year Warranty

Description

–
Note: Max 169 CFM at 0 static pressure; 130 CFM at tested .2 static pressure

Note: This product is designed for use with a 4" schedule 40 PVC pipe.

Note: In order for this unit to be installed correctly, installation kit needs to be purchased separately.

Rn1 Radon Fan is designed for active radon mitigation systems to employ for applications where low suction and low flow are needed. It is a perfect choice for low Radon levels and good sub-slab communication.

Features:
  • Designed specifically for Active Soil Depressurization (ASD) mitigation applications
  • Low suction, low flow
  • For residential applications
  • Air-tight housing - zero leakage
  • UV resistant plastic housing
  • UL Listed for safety and outdoor use
  • HVI certified fan performance
  • ENERGY STAR® listed
  • 5-year factory warranty


Manufactured from two molded plastic pieces seamlessly joined together. It is inherently and permanently airtight ensuring no Radon leakage. A large watertight electrical wiring enclosure ensures electrical installation quick and simple. Fan motor is thermal overload protected with automatic reset and can be installed both indoors or outdoors. To simplify installation on a 3” or 4” PVC pipe, use FRIK 4x3 or FRIK 4x4Installation kits



NOTE: Installations that will result in condensate forming in the outlet ducting should have a condensate bypass installed to route the condensate outside of the fan housing. Conditions that are likely to produce condensate include but are not limited to: outdoor installations in cold climates, long lengths of outlet ducting, high moisture content in soil and thin wall or aluminum outlet ducting. Failure to install a proper condensate bypass may void any warranty claims.

Specs

–
Voltage:

120v

Wattage:

19.6

Max. Amps:

0.17

Air Flow Capacity (CFM):

169

Frequency:

60 Hz

Phase:

1

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 3" Radon Installation Kit
SKU: FRIK4X3
Fantech

1 Replacement Part

Capacitor Replacement
SKU: 412315
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.87 out of 23 reviews
100% would recommend this product
4.87
out of 23 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 23 reviews

I definitely recommend

Sales person very knowledgeable about the radon fan. Great working with her and received item very quickly.
Helping others
Iowa
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet and efficient

I paid a radon mitigation company to install a fan in my attic crawl space about 7 years ago. This past winter I started noticing a horrible screeching sound that seemed to increase in intensity as time went on. Thinking that something was wrong with the fan, I went up into the crawl space and noticed that the previously installed fan was upside down. Basically for 7 years the fan had been sucking in outside air and forcing it into my basement. I imagine this blew even more radon into my house. A call to the company that installed it wasn't any help, because they no longer exist. Go figure. Anyhow, I bought this new fan and installed it the right way. A check of radon levels show that it is now 1pCi/L. I'd buy again!
Mark
Port Matilda, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again.

well made and easily installed. Great shipping time.
uncle fix it
syracuse ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product but slightly different from it's replacement..

Now that I have finally got it hooked up I can say it runs smoothly with very little sound. That is the best part. The changes that were made to the design itself was a little frustrating when replacing. It would not fit over the old pvc pipe so had to purchase a coupling. The change of the location where the power comes in(underneath was changed to the side) caused me to have to lengthen the conduit to fit. After all of that though, I like how the noise is at a bare minimum.
Mary
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and great service

The product is great quality and is a perfect fit.
Denver
Alton IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I was looking for.

This was a replacement for a previous radon fan. I like the new fan.
No nickname
Rock Island, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Used as a radon midigation fan
Jim
Kansas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

BETTER than new.

BETTER than new. VERY quiet and does it's job.
GET
17307
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Idea worked perfect with your great item and low price.

I installed this in an underground well pit for continued air circulation and it works perfectly quiet and economical with 4" in and out PVC pipes. It keeps the pit bone dry and can even add a timer on it so it turns it off at night and on during the day .
FARMER BRAD
PINE GROVE,PA.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My neighbor recommended it

Used to remove Radon. Don't know what else it can be used for. Thanks
Rick
Harrison Oh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy