Apply to be a TradeMaster!
Main product image of 1-Speed 3000 RPM ITT Reznor Duct Furnace And Rooftop Ventilator Replacement Motor (1/10 HP, 115V)
Magnifying glass
Hover image to zoom

1-Speed 3000 RPM ITT Reznor Duct Furnace And Rooftop Ventilator Replacement Motor (1/10 HP, 115V)

Brand:
Fasco
SKU:
D405
Rating:
(0)
Q&A:
(0)
1-Speed 3000 RPM ITT Reznor Duct Furnace And Rooftop Ventilator Replacement Motor (1/10 HP, 115V)
Magnifying glass
Hover image to zoom
$335.59 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/10 HP
Product Highlight: Mount
Thru Bolt
Product Highlight: Amperage
1.4 Amps

Description

–
Product Features
  • S58-792 replaces CCW77162-0311, CCW175-43846, CW7162-0224 and CW36860
  • S59-037 replaces CW175-40069, 7162-0293, CCW505-43424, 7162-0348, CCW175-40070, 7162-0294
  • PSC, open ventilated, air over
  • Capacitor included

Specifications
  • Bearing Type: Ball
  • Diameter: 3-3/8"
  • Efficiency: 65.0%
  • Enclosure: OAO
  • F/L Amps: 1.40
  • HP: 1/10
  • Hz: 60
  • Mounting: Thru-bolt
  • Phase: Single
  • RPM: 3000
  • Rot.: Rev.
  • Service Factor: 1.00
  • Shaft Diam.: 5/16"
  • Shaft Length: 3-1/4"
  • Speeds: 1
  • Thermal Protection: Yes
  • Type: PSC
  • Volts: 115
  • Wt. Lbs.: 5.3

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/10

RPM:

3000

Voltage:

115V

Amperage:

1.4

Phase:

1

Rotation:

Reversible

Bearings:

Sleeve

Speeds:

1

Enclosure Type:

Open Air Over

Mount:

Thru Bolt

Approvals:

CSA

Insulation Class:

B

Overload Protection:

Thermally

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Type
Horse Power
RPM
Voltage
Amperage
CURRENT ITEM
Product Image of 1-Speed 3000 RPM ITT Reznor Duct Furnace And Rooftop Ventilator Replacement Motor (1/10 HP, 115V)
1-Speed 3000 RPM ITT Reznor Duct Furnace And Rooftop Ventilator Replacement Motor (1/10 HP, 115V)
SKU: D405
Permanent Split Capacitor
1/10
3000
115V
1.4
Permanent Split Capacitor
1/3
1/2
1/4
1075
115V
7.5
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy