Apply to be a TradeMaster!
Main product image of 5.6" PSC Direct Drive Fan & Blower Motor, No Capacitor (115V, 1/2 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5.6" PSC Direct Drive Fan & Blower Motor, No Capacitor (115V, 1/2 HP, 1075 RPM)

Brand:
US Motors
SKU:
1865-USMOTORS
Rating:
(2)
Q&A:
(0)
5.6" PSC Direct Drive Fan & Blower Motor, No Capacitor (115V, 1/2 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$135.47 each
In Stock
In Stock
Get 28 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
6.5 Amps

Description

–
Residential and commercial direct drive fans and blowers

  • Stud extension on popular models
  • Designed for use with 370V capacitors
  • Class B insulation
  • 24" Leads
  • Continuous Duty, Air Over
  • Bearings have all angle thrust system
  • Reversible Rotation
  • Automatic reset thermal overload protector
  • Connection and capacitor information furnished in the nameplate data
  • 2.5" Dia. Hub rings included
  • All angle mount

Specs

–
Voltage:

115V

Type:

Permanent Split Capacitor

Horse Power:

1/2

RPM:

1075

Phase:

1

Speeds:

3

Amperage:

6.5

Rotation:

Reversible

Enclosure Type:

Open Air Over

Shaft Diameter:

1/2"

Shaft Length:

5"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Type
Horse Power
RPM
Phase
CURRENT ITEM
Product Image of 5.6" PSC Direct Drive Fan & Blower Motor, No Capacitor (115V, 1/2 HP, 1075 RPM)
5.6" PSC Direct Drive Fan & Blower Motor, No Capacitor (115V, 1/2 HP, 1075 RPM)
SKU: 1865-USMOTORS
(2)
115V
Permanent Split Capacitor
1/2
1075
1
1-Speed 3000 RPM ITT Reznor Duct Furnace And Rooftop Ventilator Replacement Motor (1/10 HP, 115V)
SKU: D405
115V
Permanent Split Capacitor
1/10
3000
1
115V
Permanent Split Capacitor
1/3
1/4
1/2
1/5
1075
1

You May Also Need

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Very loud

Motor works fine but is very loud
Joe
Ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice quality

Replaced an original blower motor on a York furnace and this motor was less expensive and works great. Only minor issue is that the wiring can be a little short
Jrod
Chicago
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy